Shop All Rags & Towels
Tough Guy
Microfiber Cloth Wipe 16" x 16", White, 12PK
Mfr # 32UV09
Zoro # G7612385
product price: $20.85
/pk 12, $1.74/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microfiber
- Color White
- Cleaning Cloth Style Microfiber
- Cleaning Cloth Condition New
- Suggested Cleaning Application Dusting, Polishing
Product Information
- Brand Tough Guy
- MFR # 32UV09
- Zoro # G7612385
- UPC # 190735700419
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16 in x 16 in |
Cloth Width | 16 in |
Cloth Length | 16 in |
Details
Material | Microfiber |
Item | Microfiber Cloth |
Color | White |
Cleaning Cloth Style | Microfiber |
Cleaning Cloth Condition | New |
Suggested Cleaning Application | Dusting, Polishing |
Cleaning Cloth Color | White |
GSM | 260 |
Launderable/Disposable | Launderable |
Cleaning Cloth Duty Rating | Medium Duty |
Count/Weight | 12 count |
Cleaing Cloth Density | 260 GSM |
Cleaning Cloth Density | 260 g/sq m |
Lint Level | Low Lint |
Description
Microfiber Cloth, Material Microfiber, Color White, Lint Level Low Lint, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER Handle, Wood, Tan, 60" (253H42)
- LEISURE CRAFT 32 gal Trash Can, Red, 9 Gauge Metal (32EXP-RED)
- BOARDWALK 60 W X 5 D In. Industrial Dust Mop Head, Hygrade Cotton - White (BWK1360)
- VIKAN Double Blade Ultra Hygiene, Square, 28" (77156)
- TOUGH GUY Microfiber Cloth Wipe 12" x 12", White, 12PK (32UV07)
- TOUGH GUY Cotton T-shirt Cloth Rag 25 lb. 18" x 18", White (16M204)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Red, 12PK (32UV13)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Blue, 12PK (32UV10)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Green (46U235)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Blue, 12PK (32UV16)
- IMPACT PRODUCTS Microfiber Cloth Cleaning Cloth, Red, 12PK (LFK450)
- Tough Guy Rags & Towels