Shop All Rags & Towels
Tough Guy
Microfiber Cloth Wipe 16" x 16", Blue, 24PK
Mfr # 32UV15
Zoro # G7567655
product price: $69.55
/pk 24, $2.90/ea
$69.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Microfiber
- Size 16 in x 16 in
- Color Blue
- Cleaning Cloth Style Microfiber
Product Information
- Brand Tough Guy
- MFR # 32UV15
- Zoro # G7567655
- UPC # 190735700471
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16 in x 16 in |
Cloth Width | 16 in |
Cloth Length | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Microfiber |
Item | Microfiber Cloth |
Color | Blue |
Cleaning Cloth Style | Microfiber |
Cleaning Cloth Condition | New |
Cleaning Cloth Color | Blue |
Suggested Cleaning Application | Glass |
Launderable/Disposable | Launderable |
GSM | 300 |
Cleaning Cloth Duty Rating | Medium Duty |
Count/Weight | 24 count |
Cleaing Cloth Density | 300 GSM |
Cleaning Cloth Density | 300 g/sq m |
Lint Level | Low Lint |
Description
Microfiber Cloth, Material Microfiber, Color Blue, Lint Level Low Lint, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTEK 48 in. Wood Squeegee Handle (10342W)
- SP RICHARDS Genuine Joe Fire Safe Trash Can 6 Gal. Steel Black - GJO58897 (GJO58897)
- SC JOHNSON Scjohn 76254 LEM 6 oz Glade Solid Air Freshener - Fresh Lemon pack of 12 (76254 LEM)
- ERGODYNE Ergodyne„¢ ProFlex®390 Extra Large Kneeling Pad 1" Thick 18" x 36" Black (18390)
- TOUGH GUY Microfiber Cleaning Towel 14" x 14", 8PK (400C56)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Blue, 12PK (32UV10)
- TOUGH GUY Recycled Cotton Sheeting Cloth Rag 50 lb. Varies Sizes, Assorted (G11030)
- TOUGH GUY Polyimide Cloth Wipe 18" x 24", Brown (2ZPE9)
- TOUGH GUY Dust Cloth 8" x 10", Green, 10PK (5KDE5)
- TOUGH GUY Cotton T-shirt Cloth Rag 25 lb. Varies Sizes, White (21HC63)
- SOLARIS PAPER 45507 PEC 8 in. x 600 ft. White 2 Ply Center Pull Towel, 6PK (45507 (PEC))
- Tough Guy Rags & Towels