Shop All Finishing Tool Parts
Tough Guy
Microfiber Applicator Pad, White, 2PK
Mfr # 2ZPE7
Zoro # G1542457
$2.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 in
- Material Microfiber
- Application Automotive
- Abrasive None
- Length 4 in
Product Information
- Brand Tough Guy
- MFR # 2ZPE7
- Zoro # G1542457
- UPC # 190735698730
- Country of Origin China
- Category Finishing Tool Parts
Dimensions
Width | 4 in |
Length | 4 in |
Overall Length | 4 in |
Overall Width | 4 in |
Overall Height | 5/8 in |
Details
Material | Microfiber |
Application | Automotive |
Abrasive | None |
Color | White |
Used On | Automotive |
Item | Applicator Pad |
Thickness | 5/8 in |
Product Type | Applicator Pad |
Includes Handle | No |
Pad Color | White |
Abrasive Style | Microfiber |
Antimicrobial | No |
Description
Applicator Pad, Material Microfiber, Product Type Applicator Pad, Overall Length 4 in, Overall Width 4 in, Overall Height 5/8 in, Thickness 5/8 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color White, Series Not Applicable, Standards Not Applicable, Abrasive Style Microfiber, Application Automotive, Includes Handle No, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 36 mm Deep 6-Point Socket (SHD23136)
- MOODY TOOL Precision Probe Set, Combo, 25mm, 5Pc (55-0296)
- WEATHERHEAD Collet, 51907 (T-400-64C)
- MICHIGAN DRILL 3/8 HIGH SPEED STEEL 135° SPLIT POINT OXIDE FINISH SCREW MACHINE LENGTH DRILL (600A 3/8)
- TOUGH GUY Microfiber Applicator Pad, Blue, White, 2PK (2ZPE8)
- MILWAUKEE TOOL 8' 3-Wire QUIK-LOK Cord (48-76-4008)
- MILWAUKEE TOOL Armature (16-50-1130)
- MILWAUKEE TOOL Carbon Brush Assembly 120V (22-18-0126)
- MILWAUKEE TOOL Pivot Shoe Assembly (45-16-0800)
- MAKITA Planer Blade, Material HSS, 6 1/8" L, PK2 (D-70910)
- MAG-MATE Magnetic Squaring Arm for Shears (MSAS01)
- Tough Guy Finishing Tool Parts