Shop All Air Freshener Dispensers
Tough Guy
Metered Air Freshener Dispenser, White
Mfr # 40CA24
Zoro # G0465118
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Mounting Wall
- Coverage 950 cu ft
- Dispenser Type Programmable
- Refill Type Aerosol Spray
- Dispensing Method Spray
Product Information
- Brand Tough Guy
- MFR # 40CA24
- Zoro # G0465118
- UPC # 190735707814
- Country of Origin China
- Category Air Freshener Dispensers
Dimensions
Width | 3 in |
Height | 6 7/8 in |
Length | 2 1/3 in |
Depth | 3 in |
Battery Size | AA |
Description
Air Freshener Dispenser, Programmable, White, Cleaner Chemical Product Grouping Air Freshener Dispenser, Tough Guy, Dispenser Mounting Wall, Refill Type Aerosol Spray, Coverage 950 cu ft, Scent Release Settings 15 min, 30 min, 7.5 min, Dispensing Method Spray, Compatible Mfg. Model Number EAEMC25; EAEMC26; EAEMC27; EAEMC28; EAEMC29; EAEMC30; EAEMC31, Dispenser Includes Dispenser Only, Fragrance Dispenser Only, Refill Life 30 day, 45 day, 60 day, 90 day, Battery, Includes Batteries No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACL STATICIDE Floor Finish, ESDA 20.20 Standards, 5 gal. (4600-5)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Venting Slim Jim Container, Blue, Plastic (RCP354007BE)
- SCOTT Tissue, Bathroom, , Jrt 12PK (KCC07005)
- SHOP-VAC Vacuum Hose, Plastic, 12 ft, Locking Inlets (9198133)
- TOUGH GUY Metered AirFreshener Dispenser, 8-3/16inH (40CA23)
- TOUGH GUY Air Freshener Dis, Herbal Mint, PK2 (36WE41)
- TOUGH GUY Air Freshener Dis, Cucumber Melon, PK2 (36WE42)
- TOUGH GUY Programmable Dispenser, White (2ZXC1)
- TOUGH GUY Air Freshener Bracket (1YRR2)
- TOUGH GUY Air Freshener Dispenser, White (220322)
- RUBBERMAID COMMERCIAL Solid Based Dispenser, Black, 8 in. H (2095206)
- Tough Guy Air Freshener Dispensers