Shop All Sponges and Scouring Pads
Tough Guy
Melamine Utility Scrub Pad, White, 9"L, PK6
Mfr # 6DNA9
Zoro # G0381342
product price: $76.19
/pk 6, $12.70/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 4 in
- Material Melamine
- Color White
- Application Scrubbing
Product Information
- Brand Tough Guy
- MFR # 6DNA9
- Zoro # G0381342
- UPC # 190735714997
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Length | 9 in |
Width | 4 in |
Overall Width | 4 in |
Overall Length | 9 in |
Details
Item | Scrubbing Pad |
Material | Melamine |
Color | White |
Application | Scrubbing |
Product Type | Scrubbing Pad |
Pad Color | White |
Includes Handle | No |
Description
Scrubbing Pad, Overall Length 9 in, Overall Width 4 in, Material Melamine, Pad Color White, Includes Handle No, Application Scrubbing, Includes Not Applicable, Product Type Scrubbing Pad, Series Not Applicable, Standards Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Curved Scrtch Brush, Polypro, SSWire, 3x19 in, 7-1/2 in L Handle, 6-1/4 in L Brush, Synthetic (85014)
- VIKAN 1310mm Color Coded Handle, 1 1/4 in Dia, Blue, Aluminum (29353)
- SIMPSON STRONG-TIE CLEANING BRUSH NYLON 8""L (ETB4)
- NOBLES/TENNANT FILTER - 5680/5700 (1037821)
- TOUGH GUY Scouring Pad, 6"L, 9"W, Nylon, White, PK20 (2NTG7)
- TOUGH GUY Sponge, 3-5/8"L, 6"W, Cellulose, P"k, PK2 (2NTH4)
- TOUGH GUY Scouring Pad, Green, GP, PK20 (2NTJ3)
- TOUGH GUY Cleaner Stick, 1-1/4" W (12G797)
- TOUGH GUY Sponge, 4 1/4 in L, White, PK6 (55AC64)
- TOUGH GUY Scrubber Sponge, 8-7/8" L, 5-7/8" W, PK20 (2NTJ2)
- 3M Heavy Duty Pot N Pan Pad, PK20 (88N)
- Tough Guy Sponges and Scouring Pads