Shop All Masonry Tools
Tough Guy
Masonry Brush, White, 5 In
Mfr # 2PYW1
Zoro # G2102615
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Length (In.) 6 1/2 in
- Color White
- Size 6-1/2 x 4 in
- Characteristics 5 in Bristle Length
Product Information
- Brand Tough Guy
- MFR # 2PYW1
- Zoro # G2102615
- UPC # 190735696330
- Country of Origin Sri Lanka
- Category Masonry Tools
Dimensions
Length (In.) | 6 1/2 in |
Size | 6-1/2 x 4 in |
Bristle Length | 4 in |
Overall Width | 4 in |
Overall Length | 6 1/2 in |
Details
Item | Masonry Brush |
Number of Pieces | 1 |
Color | White |
Characteristics | 5 in Bristle Length |
Construction | Wood, Tampico Bristles |
Bristle Material | Tampico |
Product Type | Masonry Brush |
Body Material | Wood |
Description
Masonry Brush, Body Material Wood, Bristle Length 4 in, Bristle Material Tampico, Overall Length 6 1/2 in, Overall Width 4 in, Product Type Masonry Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Impact Socket 6 (318MD)
- WILLIAMS 1/2" Drive Hand Ratchet, Chrome plated (JHWS-52EHLA)
- INGERSOLL-RAND Air Drill, General, Pistol, 1/2 in. (7803A)
- MILWAUKEE TOOL SHOCKWAVE Impact ECX 1 Insert Bits (25PK) (48-32-4141)
- TOUGH GUY Roof Brush, White, 7 In (2PYW3)
- TOUGH GUY Roof Brush, White (1YXC1)
- TOUGH GUY Cement Finishing Brush, Black, 24 In, Construction: Wood (1YXC8)
- TOUGH GUY Masonry Brush, White (1YXC5)
- TOUGH GUY Roof Brush (1YXC3)
- TOUGH GUY Poly / Aluminum Spiked Roller, 9 Inx 9/16 (3YPD5)
- KRAFT TOOL Elite Series Blue S, 6"x6"x3-1/2" 1"R (CFE771K)
- Tough Guy Masonry Tools