Shop All Dust Pans
Tough Guy
Long Handled Dust Pan, Red, Plastic
Mfr # 22F181
Zoro # G4596715
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Dust Pan Material Plastic
- Overall Dust Pan Width 13 3/4 in
- Dust Pan Color Red
- Overall Dust Pan Depth 13 3/4 in
- Dust Pan Lid Options No Lid
Product Information
Dimensions
Overall Dust Pan Width | 13 3/4 in |
Overall Dust Pan Depth | 13 3/4 in |
Overall Length | 13-3/4" |
Overall Width | 13 in |
Handle Length | 33 in |
Overall Depth | 13 1/2 in |
Details
Basic Dust Pan Material | Plastic |
Dust Pan Color | Red |
Dust Pan Lid Options | No Lid |
Item | Long Handled Dust Pan |
Color | Red |
Material | Plastic |
Specific Dust Pan Material | Plastic |
Handle Color | Black |
Includes Dust Pan Lid | No |
Tool Type | Dust Pan |
Description
Long Handled Dust Pan, Tool Type Dust Pan, Material Plastic, Handle Length 33 in, Overall Width 13 in, Overall Depth 13 1/2 in, Color Red, Features Not Applicable, Handle Color Black, Color Coding System No, Dust Pan Type Long Handled/Lobby, Includes Dust Pan Lid No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EX-CELL KAISER Ex-Cell Kaiser 63-BG BLX Tabletop Ashtray with Stainless Steel Flip Top; Black (63-BG BLX)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (00416)
- INTERDESIGN Brush Bowl York Cer/Chr (95621)
- CONTEK 60 in. Wood Broom Handle (10547W)
- TOUGH GUY Long Handled Dust Pan, Black, Metal (5W640)
- TOUGH GUY Long Handled Dust Pan with Lid, 31 in L, 12 1/2 in W, 11 in D, Black, Plastic (1VAJ5)
- TOUGH GUY Lobby Broom, 35" Overall L., 4" Trim L. (59JM32)
- TOUGH GUY Long Handled Dust Pan, Yellow, Plastic (22F185)
- TOUGH GUY Hand Held Dust Pan, Red, Plastic (2VEY1)
- TOUGH GUY Hand Held Dust Pan, Black, Plastic (1VAK1)
- QUICKIE Quickie 54103 1.13 In. Tapered Hardwood Handle (2463396)
- Tough Guy Dust Pans