Shop All Toilet Paper Dispensers & Holders
Tough Guy
Jumbo Bath Tissue Dispenser, 12In Cap
Mfr # 4YRE3
Zoro # G0631601
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo Core
- Roll Capacity (1) Roll
- Dispenser Material Plastic
- Color Smoke
Product Information
- Brand Tough Guy
- MFR # 4YRE3
- Zoro # G0631601
- UPC # 190735711958
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 12 in |
Height | 15-5/16" |
Depth | 5" |
Width | 15" |
Dispenser Height | 6.2 in |
Dispenser Width | 3.7 in |
Dispenser Depth | 3.39 in |
Description
Toilet Paper Dispenser, Jumbo Core, No Series, Dispenser Capacity (1) Roll, Horizontal Single Roll, Dispenser Material Plastic, Finish Polished, Smoke, Dispenser Depth 5 1/8 in, Universal, Ligature Resistant No, ADA Compliance No, Dispenser Height 15 3/8 in, Dispenser Mounting Wall, Dispenser Width 14 1/2 in, Compatible Grainger Part Number 31KY18, 36P066, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Soap Dispenser, 1000mL, Black/Gray (9391-90)
- SEVILLE CLASSICS Trash Can, Black, Metal Mesh (OFF16013)
- GLOBAL INDUSTRIAL Liquid Pump Bottle, 4 PK (641452)
- GLOBAL INDUSTRIAL Round Yellow, Plastic (240464YL)
- TOUGH GUY Side by Side Tissue Dispenser (4YRE4)
- TOUGH GUY Toilet Tissue Dispenser, SS (1ECK1)
- TOUGH GUY Holder, Toilet Paper (3P895)
- TOUGH GUY Toilet Tissue Dispenser (1ECJ9)
- TOUGH GUY Bath Tissue Dispenser, Width 13-1/2 In (22LC64)
- TOUGH GUY Jumbo Tissue Dispenser, 20-1/5 in. (22LC65)
- KOHLER Square Toilet Tissue Holder (23292-2MB)
- Tough Guy Toilet Paper Dispensers & Holders