Shop All Carts, Caddies & Accessories
This Product is Discontinued
Tough Guy
Janitor Cart, Black, Polypropylene (Discontinued)
Mfr # 5JKY3
Zoro # G0615903
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cart Product Grouping Janitorial Cart
- Shelf Count 3
- Cart Shelf Configuration (1) Bottom Shelf, (1) Front Bottom Extension, (1) Middle Shelf, (1) Worktop Shelf
- Color Black
- Trash Bag Capacity 25 gal
Product Information
- Brand Tough Guy
- MFR # 5JKY3
- Zoro # G0615903
- UPC # 190735713242
- Country of Origin United States
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 56 in |
Overall Width | 20 in |
Overall Height | 38 in |
Caster Dia. | 8 in |
Wheel Diameter | 8 in |
Overall Depth | 56 in |
D x W x H | 56 in x 20 in x 38 in |
Caster Diameter | 8 in |
Description
Janitor Cart, Overall Depth 56 in, Overall Height 38 in, Includes Shelves Yes, Includes Waste Container Yes, Lockable No, Number of Shelves 3, Waste Container Capacity 25 gal, Overall Width 20 in, Frame Color Black, Lock Type Non-Locking, Wheel Type Solid, Frame Material Plastic, Wheel Material Rubber, Caster Type Swivel, Caster Material Rubber, Wheel Diameter 8 in, Caster Diameter 8 in, Shelf Configuration (1) Bottom Shelf, (1) Front Bottom Extension, (1) Middle Shelf, (1) Worktop Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.