Shop All Biohazard Bags
Tough Guy
Hospital Isolation Bags, 44 gal., Red, PK25
Mfr # 31DL06
Zoro # G8497535
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 37 in
- Material Linear Low Density Polyethylene (LLDPE)
- Height 50 in
- Legend Infectious Waste
Product Information
- Brand Tough Guy
- MFR # 31DL06
- Zoro # G8497535
- UPC # 190735700020
- Country of Origin United States
- Category Biohazard Bags
Dimensions
Width | 37 in |
Height | 50 in |
Details
Item | Biohazard Bags |
Color | Red |
Capacity | 44 gal |
Material | Linear Low Density Polyethylene (LLDPE) |
Legend | Infectious Waste |
Trash Bag Material | Linear Low Density Polyethylene (LLDPE) |
Strength Rating | Contractor |
Thickness | 3 mil |
Bag Closure Type | None |
Package Configuration | Coreless Roll |
Max. Load | 120 lb |
Trash Bag Color Family | Red |
Bags Per Roll | 5 |
Max. Temperature | Not Autoclavable |
Bottom Seal Type | Star |
Seal | Star |
Rolls per Package | 5 |
Bag Product Grouping | Biohazard Bags |
Bags per Roll/Pack | 5/5 |
Bags per Roll | 5 |
Description
Biohazard Bags, Capacity 44 gal, Trash Bag Material LLDPE, Thickness 3 mil, Color Red, Legend Infectious Waste, Bag Closure Type None, Width 37 in, Height 50 in, Max. Load 120 lb, Bottom Seal Type Star, Max. Temperature Not Autoclavable, Package Configuration Coreless Roll, Rolls per Package 5, Bags per Roll 5, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Disinfectant Cleaner, Pail, Citrus, Colorless, 12 PK (67909)
- UNGER Floor Squeegee, 24 in W, Straight (FP600)
- SCOTCH-BRITE Scouring Pad, Heavy Duty Commercial, 6"x9", Green, PK 12 (MMM86)
- HORSEMENS PRIDE Manure Bucket RED (4228-RE)
- TOUGH GUY Hospital Islation Bag, 40to45gal, Red, PK50 (31DL03)
- TOUGH GUY Hospital Islation Bag, 10gal, Red, PK200 (31DK94)
- TOUGH GUY Hospital Islation Bag, 33gal, Red, PK100 (31DK97)
- TOUGH GUY Hospital Islation Bag, 7gal, Red, PK1000 (31DK87)
- TOUGH GUY Hospital Isolation Bags, 7 gal., Red, PK250 (31DK93)
- TOUGH GUY Hospital Islation Bag, 33gal, Yellow, PK100 (31DK96)
- TOUGH GUY Hosp. Islation Bag, 40to45gal, Red, PK100 (31DL02)
- Tough Guy Biohazard Bags