Shop All Hand Soap & Lotion Dispensers
Tough Guy
Hand Sanitizer Dispenser, 1000mL, White
Mfr # 3CEX7
Zoro # G0538535
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1,000 mL
- Hygiene Form Foam, Liquid
- Soap/Lotion Type Liquid/Foam
- Material Plastic
Product Information
- Brand Tough Guy
- MFR # 3CEX7
- Zoro # G0538535
- UPC # 190735702833
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,000 mL |
Size | 1000 mL |
Height | 11 in |
Width | 4 1/2 in |
Depth | 5 1/2 in |
Overall Height | 11 in |
Overall Width | 4 1/2 in |
Overall Depth | 5 1/2 in |
Description
Hand Sanitizer Dispenser, Color White, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material Plastic, Series Tough Guy, Finish Gloss, Compatible with Manufacturer Model Number Mfr. No. 3CEX8, Refill Size 1,000 mL, Operation Mode Automatic, Overall Depth 5 1/2 in, Overall Height 11 in, Overall Width 4 1/2 in, Form Foam, Liquid, Includes mounting screws -adhesive mounting tape-dispenser key, Features Auto Sensor 4 C Batteries or A/C- Tamper Proof Water Saving
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Heavy Duty Acid Brush, 8-1/4" x 2 (BL430)
- WARSAW CHEMICAL Whitewall Cleaner, 1-Gallon, 4PK (20884-0000004)
- RUBBERMAID COMMERCIAL Broom Handle, Wood, 60", Metal Tip, 15/16 (FG636400LAC)
- URNEX Coffee Machine Descaling Liquid, 14 oz Bottle (UBI70840)
- TOUGH GUY Soap and Lotion Dispenser, 47 oz, Silver (6DMY0)
- TOUGH GUY Hand Cleaner Dispenser, Tough Guy, Counter, Depth: 3 1/4 in (54ZU87)
- TOUGH GUY Hand Cleaner Dispenser, Tough Guy, Counter, Warranty: 1 yr (54ZU86)
- TOUGH GUY Foam Soap Dispensr, Push-Style, 2000mL, White/Gray (40ZJ78)
- TOUGH GUY Soap Dispenser, 1000mL, White (11C808)
- TOUGH GUY Replacement Valve (1DYD9)
- BOBRICK Soap Dispenser (2111)
- Tough Guy Hand Soap & Lotion Dispensers