Shop All Dust Pans
Tough Guy
Hand Held Dust Pan, Blue, Plastic
Mfr # 2VEY3
Zoro # G3335631
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Dust Pan Material Plastic
- Overall Dust Pan Width 12 in
- Dust Pan Color Blue
- Color Coding System No
- Overall Dust Pan Depth 12 in
Product Information
Dimensions
Overall Dust Pan Width | 12 in |
Overall Dust Pan Depth | 12 in |
Overall Width | 12 in |
Overall Length | 12" |
Handle Length | 5 7/8 in |
Dust Pan Handle Length | 5 7/8 in |
Overall Depth | 12 in |
Details
Basic Dust Pan Material | Plastic |
Dust Pan Color | Blue |
Color Coding System | No |
Dust Pan Lid Options | No Lid |
Item | Handheld Dust Pan |
Color | Blue |
Material | Plastic |
Features | Heavy Duty, Quick Pick Ups |
Specific Dust Pan Material | Plastic |
Includes Dust Pan Lid | No |
Tool Type | Dust Pan |
Description
Handheld Dust Pan, Tool Type Dust Pan, Material Plastic, Handle Length 5 7/8 in, Overall Width 12 in, Overall Depth 12 in, Color Blue, Color Coding System No, Dust Pan Type Handheld Standard, Includes Dust Pan Lid No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheeting, Cotton.White (WW99601)
- AMK AMK PXL Extra Large PowerMag Hand Release Magnet (PXL)
- WOOLITE® Laundry Detergent, 50 oz Bottle, Liquid, Light Floral, 6 PK (62338-77940)
- PERFECT CLEAN 18 in L Flat Dust Mop Head, Gray, PK5 (FM518AM-GY)
- TOUGH GUY Hand Held Dust Pan, Blue, Polyethylene (48LZ25)
- TOUGH GUY Hand Held Dust Pan, White, Plastic (2VEY2)
- TOUGH GUY Long Handled Dust Pan, Teal, Plastic (22F187)
- TOUGH GUY Hand Held Dust Pan, Yellow, Plastic (2VEY4)
- TOUGH GUY Hand Held Dust Pan, Red, Plastic (2VEY1)
- TOUGH GUY Jumbo Debris Pan, 26 in Handle Length, 13 3/4 in Width, 13 3/4 in Depth, Plastic, Red (54TY49)
- WEILER Dust Pan, Extra Wide (71079)
- Tough Guy Dust Pans