Shop All Paint Removers
Tough Guy
Graffiti and Paint Remover, 20 oz.
Mfr # 6KHD7
Zoro # G3321814
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Container Type Aerosol Spray Can
- Fragrance Unscented
- Container Size 17.5 oz
- VOC Content 49.6 %
Product Information
- Brand Tough Guy
- MFR # 6KHD7
- Zoro # G3321814
- UPC # 190735715192
- Country of Origin United States
- Category Paint Removers
Dimensions
Container Size | 17.5 oz |
Details
Color | Tan |
Item | Graffiti and Paint Remover |
Container Type | Aerosol Spray Can |
Fragrance | Unscented |
VOC Content | 49.6 % |
Flash Point | Less Than 35 Degrees F |
Recommended Dilution | Ready To Use |
Removes | Graffiti; Spray Paint |
Net Weight | 18 oz |
Primary Chemical | Toluene |
Cleaner Form | Liquid |
Nonflammable | No |
Biodegradable | No |
Plastic Safe | No |
Product Label | Graffiti & Spray Paint Remover |
pH Level | 6.3 to 7.3 |
Maximum RTU Yield per Container | 17.5 fl oz |
Butyl Free | No |
pH Value | Neutral |
Rinse Required | No |
Phosphate Free | Yes |
Product Series | No Series |
Surfaces for Use On | Aluminum, Brass, Brick, Ceramic Tile, Chrome, Concrete, Enamels, Fiberglass, Formica, Glass, Marble, Porcelain, Steel |
Description
Graffiti and Paint Remover, Container Type Aerosol Spray Can, Container Size 17.5 oz, Cleaner Form Liquid, Fragrance Unscented, Product Label Graffiti & Spray Paint Remover, Biodegradable No, Butyl Free No, Color Tan, Flash Point Less Than 35 Degrees F, Maximum RTU Yield per Container 17.5 fl oz, Nonflammable No, Phosphate Free Yes, Plastic Safe No, Primary Chemical Toluene, Product Series No Series, Properties No Rinse Required, Phosphate Free, Recommended Dilution Ready To Use
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Paint Roller Frame, Polypropylene Handle, 12 to 18" Rollers (BR036)
- OLD MASTERS Masters Armor Flat Clear Water-Based Floor Finish 1 gal (72001)
- SHUR-LINE 3" Paint Roller Cover, 3/8" Nap, Knit Fabric, 2 PK (2007312)
- TANIS BRUSH #0 Marking Paint Brush, White China Bristle, 1 (00280)
- TOUGH GUY Mastic and Adhesive Remover, 1 gal., Soy (36MV84)
- TOUGH GUY Graffiti Remover, 1 qt., Soy, Brush (36MV85)
- TOUGH GUY Graffiti Remover, 1 gal., Bottle, Odorless (36MG09)
- KRUD KUTTER Latex Paint Remover, Water, Liquid, PK6 (336249)
- SUNNYSIDE 1 Qt Back to Nature Ready-Strip Advanced Safer Paint & Varnish Remover (65832A)
- PORC-A-FIX Porcafix Khl Alm Voc Glz (KK-28V)
- WERTH SANITARY SUPPLY Bio-Based Graffiti Remover, 1 qt, PK12 (1103100)
- Tough Guy Paint Removers