Shop All HVAC Brushes
Tough Guy
Furnace Boiler Brush, Dia 1 1/2, Length 42
Mfr # 3EDR2
Zoro # G2327692
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Single Stem
- Fill Type Wire
- Brush Length (In.) 4 in
- Brush Dia. (In.) 1 1/2 in
- Handle Type Wire Loop
Product Information
- Brand Tough Guy
- MFR # 3EDR2
- Zoro # G2327692
- UPC # 190735704417
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 in |
Brush Dia. (In.) | 1 1/2 in |
Overall Length (In.) | 42 in |
Handle Dia. (In.) | 1/4 in |
Handle Length (In.) | 38 in |
Details
Item | Furnace Boiler Brush |
Type | Single Spiral/Single Stem |
Fill Type | Wire |
Handle Type | Wire Loop |
Description
Furnace Boiler Brush, Single Spiral/Single Stem, Fill Type Wire, Brush Length (In.) 4 in, Brush Dia. (In.) 1 1/2 in, Handle Type Wire Loop, Handle Length (In.) 38 in, Handle Dia. (In.) 1/4 in, Overall Length (In.) 42 in, For Use With -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON MTR COMB ASSY 460V RQ (R94050)
- AIR HANDLER Fiberglass Air Filter, 18x24x1", MERV 5 (5C458)
- BROWNING Bx72 Browning Grip Notched (BX72)
- TELEDYNE LAARS High Limit Aquastat, Man Reset, 100-225F (RE0015900)
- TOUGH GUY Condenser, Dia 9/16, 1/4"-28 (M) Thread (3HHC8)
- TOUGH GUY Extension Handle, 60 In (2VNA5)
- TOUGH GUY Flue Brush (2XTD8)
- TOUGH GUY Condenser, Dia 5/16, 8 32(F)Thread, L 4 1/2 (3HGP9)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY8)
- TOUGH GUY Flue Brush, Wire, OAL7 1/4 In, Dia 1 1/4 In (2FCC6)
- TOUGH GUY Flue Brush, Dia 1, 1/4 MNPT, Length 8 (3EDF1)
- Tough Guy HVAC Brushes