Shop All Degreasers
Tough Guy
Fryer Cleaner, 8 Oz Pail, Powder, White, 18 PK
Mfr # 11U477
Zoro # G4214646
product price: $67.99
/pk 18, $3.78/ea
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 8 Oz
- Cleaner Form Powder
- Fragrance Unscented
- Recommended Dilution Ready to Use
Product Information
- Brand Tough Guy
- MFR # 11U477
- Zoro # G4214646
- UPC # 190735684122
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 8 Oz |
Cleaner Container Size | 8 oz |
Degreaser Container Size | 8 oz. |
Container Size | 320 ct |
Details
Item | Fryer Cleaner |
Container Type | Pail |
Cleaner Form | Powder |
Fragrance | Unscented |
Recommended Dilution | Ready to Use |
Color | White |
Cleaner Chemical Product Grouping | Grill, Range and Oven Cleaners |
Degreaser Container Type | Pail |
Item - Grill, Range, and Oven Cleaners | Fryer Cleaner |
Flash Point | 200 Degrees F |
Primary Chemical | None |
Includes Chemical | None |
Cleaner Container Type | Pail |
Nonflammable | Yes |
Phosphate Free | No |
pH Level | 11.5 to 12.5 |
Product Label | Fryer Cleaner |
pH Value | Alkaline |
Surfaces for Use On | Hard Nonporous Surfaces |
Product Series | No Series |
Description
Fryer Cleaner, Container Type Bucket, Container Size 320 ct, Cleaner Form Packet, Fragrance Unscented, Product Label Fryer Cleaner, Ready to Use/Concentrated Ready to Use, Color White, Flash Point 200 Degrees F, Nonflammable Yes, Phosphate Free No, Primary Chemical None, Product Series No Series, Properties Nonflammable, Recommended Dilution Ready to Use, Surfaces for Use On Hard Nonporous Surfaces, pH Level 11.5 to 12.5, Package Quantity 18
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH Counter Duster – Blue 5 x 15 Row Polypropylene Bristle Plastic Handle (M550021)
- R&B WIRE PRODUCTS Wall Mountable Storage Basket, 15 in Wide (2255)
- BOARDWALK Warehouse Broom, Corn Fiber Bristles, 56" Overall Length, Natural (BWK932CEA)
- ODOBAN RTU Odor Eliminator and Disinfectant, Lavender, 32 oz Spray, PK12 (CCC 910162-QC12)
- TOUGH GUY Degreaser, 32 Oz Bottle, Liquid, Purple (36XX40)
- TOUGH GUY Cleaner/Degreaser, 5 Gal Pail, Liquid, Orange (49NW15)
- TOUGH GUY Cleaner/Degreaser, 0.5 Gal Bottle, Liquid, Pink (55JF68)
- TOUGH GUY Degreaser, 5 Gal Pail, Liquid, Purple (49NW16)
- TOUGH GUY Degreaser, 1 gal Jug, Liquid (36MF99)
- TOUGH GUY Multi-Purpose Cleaner/Degreaser, 0.5 Gal Bottle, Liquid, Red, Orange (55JF69)
- SPRAYWAY Orange Power Plus Heavy Duty Degreaser, 20oz (SW909-1)
- Tough Guy Degreasers