Shop All HVAC Brushes
Tough Guy
Flue Scraper, Dia 3 3/4, 1/4 MNPT, Length 8
Mfr # 3EDE8
Zoro # G1973745
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Double Stem
- Fill Type Flat Tempered Wire
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 3 3/4 in
- Tube Dia. (In.) 4 in
Product Information
- Brand Tough Guy
- MFR # 3EDE8
- Zoro # G1973745
- UPC # 190735703663
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 1/2 in |
Brush Dia. (In.) | 3 3/4 in |
Tube Dia. (In.) | 4 in |
Overall Length (In.) | 8 in |
Details
Item | Flue Scraper |
Type | Single Spiral/Double Stem |
Fill Type | Flat Tempered Wire |
Handle Type | 1/4 in (M) NPS |
For Use With | Fiberglass or Metal Handles |
Description
Flue Scraper, Single Spiral/Double Stem, Fill Type Flat Tempered Wire, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 3 3/4 in, Tube Dia. (In.) 4 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 8 in, For Use With Fiberglass or Metal Handles, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter/Dryer, 5/8 In (305)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 100" Length (2DWL9)
- HONEYWELL Seal Diaphragm Repair Kit, MP953B, D, F (14003124-002)
- GREENSEAM Round Reducer, 12 in x 8 in Duct Dia, Galvanized Steel, 26 GA, 12 in W, 8" L, 8 1/8 in H (GRR12P8PGA26)
- TOUGH GUY Condenser, Dia 5/16, 8 32(F)Thread, L 4 1/2 (3HGT4)
- TOUGH GUY Flue Brush, Dia 5, 1/4 MNPT, Length 8 (3EDJ3)
- TOUGH GUY T Handle, 8 In (2VNA8)
- TOUGH GUY Flue Brush, Dia 1-3/4, 3/8 MNPT, Length 8 (3EDG4)
- TOUGH GUY Condenser, Dia 7/8, 12 24 (F) Thread, L 6 (3HGV8)
- TOUGH GUY Flat Baffle Boiler Brush, Dia 2, 1/4 MNPT (3EDC4)
- TOUGH GUY Weil McLain Boiler Brush, Dia1/4, Length30 (3ECZ9)
- Tough Guy HVAC Brushes