Shop All HVAC Brushes
Tough Guy
Flue Brush, OAL 6 1/2 In
Mfr # 2VMY8
Zoro # G3040371
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Spiral/Double Stem
- Fill Type Stainless Steel
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 2 1/4 in
- For Use With Fiberglass or Metal Handles
Product Information
- Brand Tough Guy
- MFR # 2VMY8
- Zoro # G3040371
- UPC # 190735697948
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 1/2 in |
Brush Dia. (In.) | 2 1/4 in |
Overall Length (In.) | 7 1/2 in |
Details
Item | Flue Brush |
Type | Double Spiral/Double Stem |
Fill Type | Stainless Steel |
For Use With | Fiberglass or Metal Handles |
Handle Type | 1/4 in (M) NPS |
Description
Flue Brush, Double Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 2 1/4 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With Fiberglass or Metal Handles, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Supply Fan w/Drive Package, Medium Duty, 208-230/460V AC, 54 in Blade Dia, 5 HP (7AC71)
- TEMPCO Strip Heater, 9 In. L, 120V (SHS80311)
- OCEAN AIRE 18,000btu Deluxe Portable Air Cooled AC Unit (2OAC1811)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 7, Standard Capacity, Synthetic, 2W235, White (2W235)
- TOUGH GUY Flue Brush, Dia 4, 1/4 MNPT, Length 8 (3EDL6)
- TOUGH GUY Flue Brush, Dia 3 1/4, 1/4 MNPT, Length 8 (3EDL3)
- TOUGH GUY Extension Handle, 60 In (2VNA5)
- TOUGH GUY Flue Scraper, Dia 1 3/4, 1/4 FNPT, Length 7 (3EDN3)
- TOUGH GUY Flue Brush (2XTD2)
- TOUGH GUY Refrigeration Brush, Dia1 1/8, Length6 1/2 (3DYR4)
- TOUGH GUY Boiler Brush, Dia 2 x 4, Length 7 1/2 (3ECZ5)
- Tough Guy HVAC Brushes