Shop All HVAC Brushes
Tough Guy
Flue Brush, Dia 4 1/2, 1/4 MNPT, Length 8
Mfr # 3EDL8
Zoro # G8523916
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Spiral/Double Stem
- Fill Type Stainless Steel
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 4 1/2 in
- Tube Dia. (In.) 4 3/4 in
Product Information
- Brand Tough Guy
- MFR # 3EDL8
- Zoro # G8523916
- UPC # 190735704202
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 1/2 in |
Brush Dia. (In.) | 4 1/2 in |
Tube Dia. (In.) | 4 3/4 in |
Overall Length (In.) | 7 1/2 in |
Details
Item | Flue Brush |
Type | Double Spiral/Double Stem |
Fill Type | Stainless Steel |
For Use With | Fiberglass or Metal Handles |
Handle Type | 1/4 in (M) NPS |
Description
Flue Brush, Double Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 4 1/2 in, Tube Dia. (In.) 4 3/4 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With Fiberglass or Metal Handles, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Ice Machine Cleaner, 16 oz., Green (5162)
- SUPCO Relay Capacitor Overload, 1/3HP-1/2HP (URCO210)
- KOCH FILTER Poly Filter, Disposabl, C and I, 24"x24"x1" (284-240-240)
- ECOFAN Fan Eco Stove Blk W/Blk Blade (810CAXBX)
- TOUGH GUY Flue Brush, Dia 1, 1/4 MNPT, Length 8 (3EDF1)
- TOUGH GUY Adaptor, Handle Type 1/4 FNPT TO 3/8 FNPT (3EDC2)
- TOUGH GUY Flue Brush, Dia 5, 1/4 MNPT, Length 8 (3EDN1)
- TOUGH GUY Condenser, Dia 1/4, 8 32 (M)Thread, L 4 1/2 (3HHC3)
- TOUGH GUY Extension Rod, 12 24(M)and(F)Thread, L 24 (3HHD8)
- TOUGH GUY Flue Brush, Wire, L 4 1/2 In, Dia 3/4 In (2FCD2)
- TOUGH GUY Fiberglass Rods, 3/8 NPT, Dia 1/2, Length60 (3EDA7)
- Tough Guy HVAC Brushes