Shop All HVAC Brushes
Tough Guy
Flue Brush, Dia 3 3/4, 1/4 MNPT, Length 8
Mfr # 3EDG2
Zoro # G6139822
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Double Stem
- Fill Type Tempered Wire
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 3 3/4 in
- Tube Dia. (In.) 4 in
Product Information
- Brand Tough Guy
- MFR # 3EDG2
- Zoro # G6139822
- UPC # 190735703786
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 1/2 in |
Brush Dia. (In.) | 3 3/4 in |
Tube Dia. (In.) | 4 in |
Overall Length (In.) | 7 1/2 in |
Details
Item | Flue Brush |
Type | Single Spiral/Double Stem |
Fill Type | Tempered Wire |
For Use With | Fiberglass or Metal Handles |
Handle Type | 1/4 in (M) NPS |
Description
Flue Brush, Single Spiral/Double Stem, Fill Type Tempered Wire, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 3 3/4 in, Tube Dia. (In.) 4 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With Fiberglass or Metal Handles, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLANSON Oil Burner Ignitor, End Hinge (2275-630)
- NVENT HOFFMAN Fan Finger Guard (AGARD4)
- KLAUER 50' Galvanized Roll Valley (30000-GV10)
- YELLOW JACKET Nipple, Rubber, 8.25 in L (78065)
- TOUGH GUY Flue Brush, Dia 2 1/4, 1/4 MNPT, Length 8 (3EDF5)
- TOUGH GUY Flue Brush, Dia 2-1/4, 3/8 MNPT, Length 8 (3EDG6)
- TOUGH GUY Condenser, Dia 3/8, 12 24 (M) Thread, L 6 (3HHC5)
- TOUGH GUY Furnace Boiler Brush, Dia 2, Length 42 (3EDR3)
- TOUGH GUY Flue Brush, Dia 3 1/2, 1/4 MNPT, Length 8 (3EDL4)
- TOUGH GUY Furnace Brush, Dia 2 In, Length 24 In (3ECX6)
- TOUGH GUY Flue Brush, Dia 2 3/4, 1/4 MNPT, Length 8 (3EDH5)
- Tough Guy HVAC Brushes