Shop All HVAC Brushes
Tough Guy
Flue Brush, Dia 3 1/4, 1/4 MNPT, Length 8
Mfr # 3EDH3
Zoro # G2409084
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Spiral/Double Stem
- Fill Type Tempered Wire
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 3 1/4 in
- Tube Dia. (In.) 3 1/2 in
Product Information
- Brand Tough Guy
- MFR # 3EDH3
- Zoro # G2409084
- UPC # 190735703885
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 1/2 in |
Brush Dia. (In.) | 3 1/4 in |
Tube Dia. (In.) | 3 1/2 in |
Overall Length (In.) | 7 1/2 in |
Details
Item | Flue Brush |
Type | Double Spiral/Double Stem |
Fill Type | Tempered Wire |
Handle Type | 1/4 in (M) NPS |
For Use With | Fiberglass or Metal Handles |
Description
Flue Brush, Double Spiral/Double Stem, Fill Type Tempered Wire, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 3 1/4 in, Tube Dia. (In.) 3 1/2 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With Fiberglass or Metal Handles, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON UV Coil Cleaning System (4910-11)
- BELIMO Nfbup-S Us Spr.Rtn.Act 120V 60 (NFBUP-S)
- DAYTON Gas Unit Heater, NG, 200,000, 3,200 cfm, Direct, Propeller, 1/2 in (55FG70)
- PERFECT AIRE 5120 Btu/h 160 sq ft Radiant Electric Heater (1PHL25M)
- TOUGH GUY Furnace Boiler Brush, Dia 1 1/2, Length 42 (3EDR2)
- TOUGH GUY Fiberglass Rods, 3/8 NPT, Dia 1/2, Length60 (3EDA7)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMZ1)
- TOUGH GUY Extension Rod, 12 24(M)and(F)Thread, L 36 (3HHD9)
- TOUGH GUY Condenser, Dia 1/2, 12 24 (F) Thread, L 6 (3HGV2)
- TOUGH GUY Condenser, Dia 9/16, 1/4"-28 (M) Thread (3HHC8)
- TOUGH GUY T Handle, 8 In (2VNA8)
- Tough Guy HVAC Brushes