Shop All HVAC Brushes
Tough Guy
Flue Brush, Dia 3 1/2, 1/4 MNPT, Length 8
Mfr # 3EDH7
Zoro # G1131146
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Double Stem
- Fill Type Stainless Steel
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 3 1/2 in
- Tube Dia. (In.) 3 3/4 in
Product Information
- Brand Tough Guy
- MFR # 3EDH7
- Zoro # G1131146
- UPC # 190735703922
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 1/2 in |
Brush Dia. (In.) | 3 1/2 in |
Tube Dia. (In.) | 3 3/4 in |
Overall Length (In.) | 7 1/2 in |
Details
Item | Flue Brush |
Type | Single Spiral/Double Stem |
Fill Type | Stainless Steel |
Handle Type | 1/4 in (M) NPS |
For Use With | Fiberglass or Metal Handles |
Description
Flue Brush, Single Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 3 1/2 in, Tube Dia. (In.) 3 3/4 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With Fiberglass or Metal Handles, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME ACTUATOR 120V, 60 HZ, 6" LEADS. 7/8" SLOTT (VU444A1007)
- AIR HANDLER V-Bank Air Filter, 20x20x12", MERV 16 (11Z814)
- LENNOX Ignition Control Board (21W14)
- AMERICAN LOUVER Side Air Diverter, Rectangular, Plastic (STR-ADS-W)
- TOUGH GUY Tube Brush, Dia 3-1/2, 1/4 MNPT, Length 7 (3EDK9)
- TOUGH GUY Flue Brush, Dia 2, 1/4 MNPT, Length 8 (3EDF4)
- TOUGH GUY Flue Brush, SS, 2 In Dia, 1/4 In MNPT (2FCC8)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY8)
- TOUGH GUY Condenser, Dia 3/8, 12 24 (M) Thread, L 6 (3HHC5)
- TOUGH GUY Condenser, Dia 5/8, 1/4-28 Thread, L 6 (3HHC9)
- TOUGH GUY Flue Brush, Dia 1 1/2, 1/4 MNPT, Length 8 (3EDF3)
- Tough Guy HVAC Brushes