Shop All HVAC Brushes
Tough Guy
Flue Brush, Dia 2 3/4, 1/4 MNPT, Length 8
Mfr # 3EDH5
Zoro # G3157366
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Double Stem
- Fill Type Stainless Steel
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 2 3/4 in
- Tube Dia. (In.) 3 in
Product Information
- Brand Tough Guy
- MFR # 3EDH5
- Zoro # G3157366
- UPC # 190735703908
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 1/2 in |
Brush Dia. (In.) | 2 3/4 in |
Tube Dia. (In.) | 3 in |
Overall Length (In.) | 7 1/2 in |
Details
Item | Flue Brush |
Type | Single Spiral/Double Stem |
Fill Type | Stainless Steel |
Handle Type | 1/4 in (M) NPS |
For Use With | Fiberglass or Metal Handles |
Description
Flue Brush, Single Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 2 3/4 in, Tube Dia. (In.) 3 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With Fiberglass or Metal Handles, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Infinite Switch (5500-208M)
- DANFOSS Filter Drier Hfc Refrigerants (023Z5042)
- TOPOG-E Handhole Gasket, Series 2000, Graphite, 3 in x 4-1/2 in x 1/2 in, Elliptical, PK 2 (T2000-3X4-1/2X1/2E-PK2)
- ALL-FILTERS 14X20X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (14201.10 6PK)
- TOUGH GUY Condenser, Dia 1/4, 8 32 (F)Thread, L 4 1/2 (3HGT3)
- TOUGH GUY Condenser, Dia 3/4, 12 24 (F) Thread, L 6 (3HGV6)
- TOUGH GUY Flue Brush, Dia 4 3/4, 1/4 MNPT, Length 8 (3EDL9)
- TOUGH GUY Condenser, Dia 5/16, 8 32(M)Thread, L 4 1/2 (3HGZ9)
- TOUGH GUY Flue Brush, Dia 3, 1/4 MNPT, Length 8 (3EDF8)
- TOUGH GUY Flue Brush, Dia 3 1/4, 1/4 MNPT, Length 8 (3EDL3)
- TOUGH GUY Flue Brush, Dia 1, 1/4 MNPT, Length 8 (3EDF1)
- Tough Guy HVAC Brushes