Shop All HVAC Brushes
Tough Guy
Flue Brush, Dia 2 1/2, 1/4 MNPT, Length 8
Mfr # 3EDF6
Zoro # G1906152
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Double Stem
- Fill Type Tempered Wire
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 2 1/2 in
- Tube Dia. (In.) 2 3/4 in
Product Information
- Brand Tough Guy
- MFR # 3EDF6
- Zoro # G1906152
- UPC # 190735703731
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 1/2 in |
Brush Dia. (In.) | 2 1/2 in |
Tube Dia. (In.) | 2 3/4 in |
Overall Length (In.) | 7 1/2 in |
Details
Item | Flue Brush |
Type | Single Spiral/Double Stem |
Fill Type | Tempered Wire |
Handle Type | 1/4 in (M) NPS |
For Use With | Fiberglass or Metal Handles |
Description
Flue Brush, Single Spiral/Double Stem, Fill Type Tempered Wire, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 2 1/2 in, Tube Dia. (In.) 2 3/4 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With Fiberglass or Metal Handles, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATCO RUBBER ATCO Rubber 05102504 Non-Insulated Duct - 4 in. x 25 ft. (05102504)
- AAF FLANDERS 20x25x2 High Capacity Pleated Air Filter, MERV 8 (80255.022025)
- KOCH FILTER Final Filter, MERV11, SH, 24"x24"x6" (110-734-009)
- AIR HANDLER 20x21x1 Synthetic Pleated Air Filter, MERV 7 (21C069)
- TOUGH GUY Nylon Brush Rods, 1/4 NPT, Dia 3/8, 48 L (3EDC1)
- TOUGH GUY Condenser, Dia 3/8, 12 24 (M) Thread, L 6 (3HHC5)
- TOUGH GUY Fiberglass Rods, 3/8 NPT, Dia 1/2, Length72 (3EDA8)
- TOUGH GUY Condenser, Dia 11/16, 1/4-28 Thread, L 6 (3HHD1)
- TOUGH GUY Condenser, Dia 5/8, 12 24 (F) Thread, L 6 (3HGV4)
- TOUGH GUY Flue Brush, Dia 3 3/4, 1/4 MNPT, Length 8 (3EDL5)
- TOUGH GUY Furnace Brush, Handle L 34 1/2, OAL 42 In (2FCD5)
- Tough Guy HVAC Brushes