Shop All Floor Signs
Tough Guy
Floor Safety Sign, 37 in H, 12 in W, Polypropylene, Trapezoid, English, German, Spanish, 2LEA9
Mfr # 2LEA9
Zoro # G2987801
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Caution
- Width 12 in
- Height 37 in
- Sign Shape Trapezoid
Product Information
- Brand Tough Guy
- MFR # 2LEA9
- Zoro # G2987801
- UPC # 190735695715
- Country of Origin China
- Category Floor Signs
Dimensions
Width | 12 in |
Height | 37 in |
Depth | 12 in |
Description
A-Frame, Number of Printed Sides 2, Printed Language English, German, Spanish, Sign Header Caution, Sign Legend Attention/Cuidado/Achtung, Mirror Print No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM No Smoking Sign, 24 in H, 36 in W, Plastic, Rectangle, English, MSMK976VP (MSMK976VP)
- GVS-RPB Nova 2000 (NV2000-40)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW901 M 080)
- CONDOR Powdered Finger Cots, White, M, Pk1440 (30D248)
- TOUGH GUY Traffic Cone, 26 in H, 10 9/10 in W, Polypropylene, Cone, English, French, Spanish, 6VKR4 (6VKR4)
- TOUGH GUY Floor Sign, 24 in H, 11 29/36 in W, Polypropylene, English, 6DMH3 (6DMH3)
- TOUGH GUY Floor Sign, 24 in H, 11 29/36 in W, Polypropylene, English, 6DMG8 (6DMG8)
- TOUGH GUY Floor Safety Sign, 24 in H, 11 29/36 in W, Polypropylene, English, 6DMF8 (6DMF8)
- TOUGH GUY Floor sign, 24 in H, 11 29/36 in W, Polypropylene, English, 6DMH0 (6DMH0)
- TOUGH GUY Floor Safety Sign, 37 in H, 12 in W, Plastic, Trapezoid, English, 2LEA7 (2LEA7)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Diamond, English, FS-DIAM-505 (FS-DIAM-505)
- Tough Guy Signs