Shop All Floor Machine Pads
Tough Guy
Floor Pad, 17 In, White, PK5
Mfr # 6DNA7
Zoro # G0501697
original price:
$208.87
9% off
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family White
- Floor Pad Size 17 in
- Pad/Brush Shape Round
- Material Melamine Sponge
Product Information
- Brand Tough Guy
- MFR # 6DNA7
- Zoro # G0501697
- UPC # 190735714973
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 17 in |
Size | 17" |
Machine Size | 17 in |
Pad/Brush Size | 17 in |
Diameter | 17 in |
Fits Machine Size | 17 in |
Details
Floor Application | Cleaning, Scrubbing |
Floor Machine Pads Color Family | White |
Pad/Brush Shape | Round |
Material | Melamine Sponge |
Item | Scrubbing Pad |
Speed | 150 to 300 rpm |
For Use With | Rotary or Automatic Floor Machine |
Color | White |
Sub-Category | Cleaning Pad |
Shape | Round |
Color Family | White |
Features | These Pads Help to Easily Remove Dirt and Scuff Marks Prior to Recoating |
Application | Cleaning, Scrubbing |
Thickness | 1 1/8 in |
Product Type | Scrubbing Pad |
Speed - Maximum | 300 RPM |
Speed - Minimum | 150 RPM |
Description
Scrubbing Pad, Color White, Diameter 17 in, Material Melamine Sponge, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 17 in, Shape Round, Speed - Maximum 300 RPM, Fits Machine Size 17 in, Includes Not Applicable, Thickness 1 1/8 in, Application Cleaning, Scrubbing, Features These Pads Help to Easily Remove Dirt and Scuff Marks Prior to Recoating, Series Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Industrial Degreaser, 14 Oz Aerosol Can, Liquid, Clear, 12 PK (3801)
- SCOTCH-BRITE Heavy-Duty Scrub Sponge, 4 1/2 x 2 7/10 x 3/5 Green/Yellow, PK3 (HD-3)
- CLOROX Rain Clean Scent Toilet Bowl Cleaner 24 oz Liquid (00938)
- VIKAN 12"L Polyester Replacement Brush Head Deck Brush (70606)
- TOUGH GUY Burnish Pad, Tan, Size 18", Round, PK5 (402W43)
- TOUGH GUY Burnishing Pad, White, Size 20", Round, PK5 (402W55)
- TOUGH GUY Burnishing Pad, Aqua, Size 20", Round, PK5 (402V80)
- TOUGH GUY Cleaning Pad, Blue, Size 13", Round, PK5 (402W07)
- TOUGH GUY Scrubbing Pad, Green, Size 13", Round, PK5 (402W21)
- TOUGH GUY Floor Pad, 13 In, White, PK5 (6DNA6)
- TOUGH GUY Burnish Pad, Tan, Size 15", Round, PK5 (402W42)
- Tough Guy Floor Machine Pads