Shop All Concrete Trowels
Tough Guy
Flexible Radius Trowel, 9 1/2 In L
Mfr # 3ZHL6
Zoro # G2845412
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flexible
- Length (In.) 9 1/2 in
- Width (In.) 6 1/2 in
- Material Rubber
- Handle Length (In.) 5 in
Product Information
- Brand Tough Guy
- MFR # 3ZHL6
- Zoro # G2845412
- UPC # 190735707005
- Country of Origin United States
- Category Concrete Trowels
Dimensions
Length (In.) | 9 1/2 in |
Width (In.) | 6 1/2 in |
Handle Length (In.) | 5 in |
Handle Dia. (In.) | 1 1/4 in |
Blade Length | 9 1/2 in |
Handle Length | 5 in |
Blade Width | 6 1/2 in |
Details
Item | Radius Trowel |
Type | Flexible |
Material | Rubber |
Application | Floor Coves |
Handle | Rubber |
Handle Design | Tapered Socket |
Handle Style | Straight |
Blade Shape | Round |
Product Type | Radius Trowel |
Features | Flexible |
Compatible Primary Material | Adhesive, Asphalt, Concrete, Drywall, Grout, Masonry, Mortar, Plaster, Tile |
Handle Material | Rubber |
Blade Material | Rubber |
Description
The TOUGH GUY 3ZHL6 Flexible Radius Trowel is the perfect tool for laying floor coves. It features a flexible blade that allows you to achieve professional results. This 9 1/2 in. long and 6 1/2 in. wide radius trowel has a rubber blade, which gives it flexibility. The blade is designed for easy curve application on large areas of concrete, giving you smooth curves every time. The rubber handle has a tapered socket design, which provides excellent comfort and control when working with this trowel. The TOUGH GUY Flexible Radius Trowel will help you lay down floor coves with ease and precision.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON Adjustable Tap Socket - Large (3095001B)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Regular 3/4 - 7/8 In (03316002)
- DIABLO HSS Pilot Drill Hex, 1/4" (DHS4BITII)
- WESTWARD Phillips, Slotted, Torx Bit 3 1/4 in, Drive Size: 1/4 in , Num. of pieces:6 (401K74)
- TOUGH GUY 7 1/2In HD Cove Trowel with 1In Radius (3YPD6)
- TOUGH GUY 6 In HD Cove Trowel with 1In Radius (3YPD7)
- TOUGH GUY Magic Trowel, w/Tapered Handle Adapter (3ZHL7)
- KRAFT TOOL Fresno Trowel, BS, 36x5" (CC832B-01)
- KRAFT TOOL Elite Series Golden Stainless, 12"x4 (CFE536)
- OX TOOLS Pro 7" Bucket Trowel - Carbon Steel - OX Grip (OX-P013718)
- KRAFT TOOL Golden Stainless Steel Cement Tro, 16"x5 (CF545)
- Tough Guy Concrete Trowels