Shop All HVAC Brushes
Tough Guy
Flat Baffle Boiler Brush, Dia 2, 1/4 MNPT
Mfr # 3EDC4
Zoro # G5718334
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Spiral/Double Stem
- Fill Type Tempered Wire
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 2 in
- For Use With Fiberglass or Metal Handles
Product Information
- Brand Tough Guy
- MFR # 3EDC4
- Zoro # G5718334
- UPC # 190735703441
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 1/2 in |
Brush Dia. (In.) | 2 in |
Overall Length (In.) | 7 in |
Details
Item | Flat Baffle Boiler Brush |
Type | Double Spiral/Double Stem |
Fill Type | Tempered Wire |
For Use With | Fiberglass or Metal Handles |
Handle Type | 1/4 in (M) NPS |
Description
Flat Baffle Boiler Brush, Double Spiral/Double Stem, Fill Type Tempered Wire, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 2 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 in, For Use With Fiberglass or Metal Handles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roof Curb Adapter, Curb Side Sq O D 24 In (6KWP7)
- HI-TECH DURAVENT Industrial Duct Hose, 6"x25ft. (2001-0600-1025)
- AIR KING 16" Table & Floor Fan, Oscillating, 3 Speeds, 120VAC, White, Tilting Head (9106)
- DIAL MFG Dial Motor 1H 2Sp (2395)
- TOUGH GUY Flue Brush (2XTD4)
- TOUGH GUY Flue Brush, Dia 1, 1/4 MNPT, Length 8 (3EDF1)
- TOUGH GUY Extension Rod, 12 24(M)and(F)Thread, L 36 (3HHD9)
- TOUGH GUY Fiberglass Rods, 3/8 NPT, Dia 1/2, Length72 (3EDA8)
- TOUGH GUY Flue Brush, Dia 4, 1/4 MNPT, Length 8 (3EDG3)
- TOUGH GUY Condenser, Dia 1, 1/4 28 (M) Thread, L 6 (3HGX8)
- NINA SERIES Sensor Extension Rods, w/3-45-1/2" Thread (EXT3)
- Tough Guy HVAC Brushes