Shop All Facial Tissues
Tough Guy
Facial Tissue, Flat, 8 in x 8 in Sheet Size, 100 Sheets, 2 Ply, 30 PK
Mfr # 22UY40
Zoro # G5411077
product price: $45.95
/pk 30, $1.53/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Flat
- Series Tough Guy
- Sheet Size 8 in x 8 in
- Sheet Width 8 in
- Sheet Length 8 in
Product Information
- Brand Tough Guy
- MFR # 22UY40
- Zoro # G5411077
- UPC # 190735694060
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8 in x 8 in |
Sheet Width | 8 in |
Sheet Length | 8 in |
Container Width | 10 1/8 in |
Container Height | 14 in |
Container Length | 17 3/4 in |
Details
Tissue Box Type | Flat |
Item | Facial Tissue |
Series | Tough Guy |
Ply | 2 |
Color | White |
Box Type | Flat |
Number of Sheets | 100 |
Features | Color indicator sheets to indicate time to replace the box. |
Green Environmental Attribute | Product Contains a Minimum of 100% Post-Consumer Recycled Content |
Product Series | Tough Guy |
Description
Facial Tissue, Flat, White, Tough Guy, Sheet Size 8 in x 8 in, 100, 2 Ply, Sheet Width 8 in, Sheet Length 8 in, Container Height 14 in, Container Length 17 3/4 in, Container Width 10 1/8 in, Compatible Grainger Part Number 1ECK6, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 8 1/2 in Wall bracket, White (6001-06)
- HOSPECO Aerosol Can Refill, Mango, PK12 (07917)
- ZEBRA SKIMMERS 64 oz. Liquid Hand Soap Jug (JUL6020)
- MOTSENBOCKERS LIFT OFF Lift Off Unscented Scent Degreaser 11 oz Liquid (402-11)
- TOUGH GUY 2 Ply Facial Tissue, 100 Sheets (60NN35)
- TOUGH GUY No Series Facial Tissue Dispenser, 100 Sheets (1ECK6)
- SEVENTH GENERATION 85 ct Facial Tissue (67230878)
- KLEENEX Tissue, Cre, Trstd, 70, 4/Pk 12PK (KCC50184CT)
- PUFFS Puffs Pls Lotion 56Ct (037000348641)
- KLEENEX Tissue, Facial, 6Pk, Bndl 6PK (KCC21271CT)
- PUFFS 2 Ply Facial Tissue, 56 Sheets (35295PK)
- Tough Guy Facial Tissues