Shop All Facial Tissues
This Product is Discontinued
Tough Guy
Facial Tissue Cube 2 Ply Facial Tissue, 100 Sheets (Discontinued)
Mfr # 60NN34
Zoro # G603669007
This Product is Discontinued
Key Features
- Sheet Size 8 in x 7-1/4 in
- Sheet Width 7 1/4 in
- Sheet Length 8 in
- Ply 2
- Features Facial tissues are soft, disposable paper sheets that are gentle on the skin and help reduce the spread of germs
Product Information
- Brand Tough Guy
- MFR # 60NN34
- Zoro # G603669007
- Country of Origin China
- Category Facial Tissues
Dimensions
Sheet Size | 8 in x 7-1/4 in |
Sheet Width | 7 1/4 in |
Sheet Length | 8 in |
Container Height | 5 in |
Container Width | 4 3/8 in |
Container Length | 4 3/8 in |
Details
Item | Facial Tissue |
Ply | 2 |
Features | Facial tissues are soft, disposable paper sheets that are gentle on the skin and help reduce the spread of germs |
Compatible Mfg. Model Number | 2KRF3, 4DJV5, 42EN74 |
Product Series | Facial Tissue Cube |
Number of Sheets | 100 |
Color | White |
Description
Facial Tissue, Cube, White, Sheet Size 8 in x 7-1/4 in, 100, 2 Ply, Sheet Width 7 1/4 in, Sheet Length 8 in, Container Height 5 in, Container Length 4 3/8 in, Container Width 4 3/8 in, Compatible Mfg. Model Number 2KRF3, 4DJV5, 42EN74, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.