Shop All HVAC Brushes
Tough Guy
Extension Rod, 12 24(M)and(F)Thread, L 24
Mfr # 3HHD8
Zoro # G1939515
product price: $9.05
/ea
$9.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Aluminum Rod; Male Thread One End, Female Other
- Overall Length (In.) 24 in
- Handle Type 12-24 (M) and (F) Threads
- For Use With Condenser Brush with 12-24 Threads
- Accessory Type Extension Rod
Product Information
- Brand Tough Guy
- MFR # 3HHD8
- Zoro # G1939515
- UPC # 190735705728
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Overall Length (In.) | 24 in |
Details
Item | Extension Rod |
Type | Aluminum Rod; Male Thread One End, Female Other |
Handle Type | 12-24 (M) and (F) Threads |
For Use With | Condenser Brush with 12-24 Threads |
Accessory Type | Extension Rod |
Description
Extension Rod, Aluminum Rod; Male Thread One End, Female Other, Handle Type 12-24 (M) and (F) Threads, Overall Length (In.) 24 in, For Use With Condenser Brush with 12-24 Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER Oil Fired Radiant Heater, 80,000 BtuH, 1,750 sq ft Heat Area 4 gal (MH-80-OFR)
- RHEEM Sp13846A 120V Gas Control (SP13846A)
- ALL-FILTERS 20X20X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (20202.10 6PK)
- NU-CALGON Evaporator Cleaner, Aerosol, 18 fl oz (4166-75)
- TOUGH GUY Refrigeration Brush, Dia1 3/8, Length6 1/2 (3DYR5)
- TOUGH GUY Flue Brush, Dia 2-1/4, 3/8 MNPT, Length 8 (3EDG6)
- TOUGH GUY Flue Brush, Dia 2, 1/4 MNPT, Length 8 (3EDF4)
- TOUGH GUY Flue Brush, Dia 3 1/4, 1/4 MNPT, Length 8 (3EDL3)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY5)
- TOUGH GUY Weil McLain Boiler Brush, Dia1/8, Length30 (3EDA1)
- TOUGH GUY Flue Brush, Wire, L 4 1/2 In, Dia 1 3/4 In (2FCC5)
- Tough Guy HVAC Brushes