Shop All HVAC Brushes
Tough Guy
Extension Handle, 60 In
Mfr # 2VNA5
Zoro # G1453331
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Twisted Steel; Male Threads One End, Female Other
- For Use With Boiler, Flue, and Tube Brushes
- Overall Length (In.) 60 in
- Handle Type 1/4 NPS
- Handle Dia. (In.) 5/16 in
Product Information
- Brand Tough Guy
- MFR # 2VNA5
- Zoro # G1453331
- UPC # 190735698082
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Overall Length (In.) | 60 in |
Handle Dia. (In.) | 5/16 in |
Details
Item | Extension Rod |
Type | Twisted Steel; Male Threads One End, Female Other |
For Use With | Boiler, Flue, and Tube Brushes |
Handle Type | 1/4 NPS |
Description
Extension Rod, Twisted Steel; Male Threads One End, Female Other, Handle Type 1/4 NPS, Handle Dia. (In.) 5/16 in, Overall Length (In.) 60 in, For Use With Boiler, Flue, and Tube Brushes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN BOILER CO Hot Water Boiler, Oil, 31-5/8" H, 22-3/8" W (TWB150ZOTT4SSU0)
- ACCUMULAIR Pleated Air Filter, 20" x 22" x 1", 4 Pack (FA20X22_4)
- FRIEDRICH Kuhl® Mount Kit, 16-3/8 in.W, Metal/Plastic (KWIKMB)
- AMERICAN LOUVER 6 in Square 3 Cone Ceiling Diffuser, Black (STR-C-6BK)
- TOUGH GUY Flue Brush (2XTD4)
- TOUGH GUY Refrigeration Brush, Dia 1/4, Length 6 1/2 (3DYP6)
- TOUGH GUY Condenser, Dia 5/8, 12 24 (F) Thread, L 6 (3HGW8)
- TOUGH GUY Condenser, Dia 1, 1/4 28 (M) Thread, L 6 (3HGX8)
- TOUGH GUY Flue Brush, Dia 1-3/4, 3/8 MNPT, Length 8 (3EDG4)
- TOUGH GUY Condenser, Dia 15/16, 12 24 (F) Thread, L 6 (3HGU5)
- TOUGH GUY Flue Brush, Dia 2 3/4, 1/4 MNPT, Length 8 (3EDF7)
- Tough Guy HVAC Brushes