Shop All Dusters
Tough Guy
Duster Mitt, Microfiber
Mfr # 1TTY1
Zoro # G1292137
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 1/2 in
- Material microfiber
- Width 5 in
- Disposable No
- Launderable Yes
Product Information
Dimensions
Length | 9 1/2 in |
Width | 5 in |
Overall Length | 10 1/2 in |
Overall Width | 7 1/2 in |
Details
Item | Duster Mitt |
Material | microfiber |
Color | Blue |
Disposable | No |
Launderable | Yes |
Features | Launderable |
Antimicrobial | No |
Lint Level | Standard |
ESD Safe | No |
Thickness | 1/4 in |
Mitt Shape | Mitten |
Description
Duster Mitt, Material Microfiber, Overall Length 10 1/2 in, Overall Width 7 1/2 in, Color Blue, Disposable No, Features Launderable, Thickness 1/4 in, ESD Safe No, Antimicrobial No, FDA Compliant No, Color Coding System No, Lint Level Standard, Mitt Shape Mitten
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WCR Garden Hose Cap with Washer Brass (140-B)
- HARPER Corn Broom, Heavy Duty, 4 Sew, 3 lb. Wire (7020)
- GLOBAL INDUSTRIAL Rectangle Gray, Plastic (260590GY)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1150 ft, White, 3 PK (26491)
- TOUGH GUY Duster Mitt, Microfiber (1TTX9)
- TOUGH GUY Duster, Feather, 21"L (1MYG5)
- TOUGH GUY Overhead Duster, Poly, Cotton, 54"L (1MYF6)
- TOUGH GUY Duster with Folding Handle, 15-1/2"L (2ZPD9)
- TOUGH GUY Microfiber Dusters, Microfiber, 26"L (2ZPD8)
- TOUGH GUY Cleaning Mitt, Microfiber (6PVX7)
- BOARDWALK Polywool Duster w/20" Plastic Handle, Assorted Colors (BWK9441)
- Tough Guy Dusters