Shop All Dusters
Tough Guy
Duster, Microfiber, 23"L
Mfr # 6PVX8
Zoro # G4334933
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Microfiber
- Handle Material Plastic
- Length 18 1/4 in
- Material Microfiber
- Handle Style Flexible
Product Information
Dimensions
Length | 18 1/4 in |
Width | 3" |
Head Width | 5 in |
Head Length | 18 1/4 in |
Details
Item | Duster |
Head Material | Microfiber |
Handle Material | Plastic |
Material | Microfiber |
Handle Style | Flexible |
Color | White |
Color Coding System | No |
Disposable | No |
Handle Color | White |
Head Color | White |
Includes Handle | Yes |
Description
Duster, Handle Material Plastic, Disposable No, Handle Style Flexible, Head Length 18 1/4 in, Head Width 5 in, Head Color White, Head Material Microfiber, Handle Color White, Color Coding System No, Includes Handle Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Disinfecting Wipes, White, Canister, 160 Wipes, 7 in x 6 in, Fresh (4599516)
- PLASTICOVER Carpet Protection Film, 24", 500 ft. (PCC240500)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Pop Up Box, Double Recreped (DRC), 100 Wipes, 16 1/2 in x 9 3/4 in, 8 PK (05800)
- TOTAL SOLUTIONS Drain Opener, 1 gal., PK4 (5285041)
- TOUGH GUY Cleaning Mitt, Microfiber (6PVX7)
- TOUGH GUY Sleeve, Microfiber (1MYE3)
- TOUGH GUY Duster, Feather, 30"L (1MYG7)
- TOUGH GUY Cleaning Mitt, Microfiber (6PVX5)
- TOUGH GUY Overhead Duster, Poly, Cotton, 54"L (1MYF6)
- TOUGH GUY Extendable Duster, Lambswool, 30" to 47"L (1MYH2)
- IMPACT PRODUCTS Lambswool Duster, Twist/Lock, 33-60" White, PK 12 (IMP3106CT)
- Tough Guy Dusters