Shop All Multi-Purpose Wipes
This Product is Discontinued
Tough Guy
Dry Wipe, Dispenser Box, Hydro-entangled (HEF), 9 in x 16 3/4 in, White, 126 Sheets (Discontinued)
Mfr # 52WY22
Zoro # G7595491
This Product is Discontinued
Key Features
- Number of Sheets 126
- Material Hydro-entangled (HEF)
- Container Type Dispenser Box
- Color White
- Sheet Size 16 3/4 in x 9 in
Product Information
- Brand Tough Guy
- MFR # 52WY22
- Zoro # G7595491
- UPC # 853061003752
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 16 3/4 in x 9 in |
Roll Length | No Roll |
Sheet Length | 16 3/4 in |
Sheet Width | 9 in |
Details
Number of Sheets | 126 |
Material | Hydro-entangled (HEF) |
Item | Dry Wipe |
Container Type | Dispenser Box |
Color | White |
Application | General Purpose |
Series | G-60 |
For Use With | Mfr. No. 73900 |
Ply | 1 |
Product Color | White |
Product Series | Tough Guy G60 |
Lint Level | Low Lint |
Wipe Type | General Purpose Wipe |
Minimum Cleanroom Standards | None |
Description
Dry Wipe, Wipe Type General Purpose Wipe, Dispenser Box, Product Series Tough Guy G60, Absorbency Level Moderate, Wet Strength Level Better, White, Minimum Cleanroom Standards None, Hydro-entangled (HEF), Lint Level Low Lint, Roll Length No Roll, Sheet Length 16 3/4 in, Sheet Width 9 in, Number of Sheets 126, Ply 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.