Shop All Degreasers
Tough Guy
Degreaser, 32 Oz Bottle, Liquid, Purple
Mfr # 36XX40
Zoro # G9794461
original price:
$16.35
10% off
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 32 Oz
- Cleaner Form Liquid
- Degreaser Application Equipment/Machinery, Facility Maintenance
- Fragrance Light Floral
Product Information
- Brand Tough Guy
- MFR # 36XX40
- Zoro # G9794461
- UPC # 190735701775
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 32 Oz |
Degreaser Container Size | 32 oz. |
Cleaner Container Size | 1 qt |
Container Size | 1 qt |
Description
Degreaser, Cleaner Chemical Product Grouping Degreasers, Bottle, 1 qt, Net Weight 2.28 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Chlorinated/Non Chlorinated Non Chlorinated, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range No VOC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRANO Liquid Drain Cleaner, 32oz Safety Cap Bottle, PK12 (318593)
- O-CEDAR Easy Wring Mop Refill (148474)
- REMCO Vikan 2.0in Tube Brush- Medium, Yellow (53796)
- TOUGH GUY High Efficiency Laundry Detergent, 100 lb Box, Powder, Lightly Scented, White (2CXX6)
- TOUGH GUY Grease Trap Treatment, 5 Gal Pail, Liquid, Cream (36MG01)
- TOUGH GUY Fryer Cleaner, 8 Oz Pail, Powder, White, 18 PK (11U477)
- TOUGH GUY Cleaner/Degreaser, 55 Gal Drum, Liquid, Orange (49NW17)
- TOUGH GUY Degreaser, 1 gal Jug, Liquid (36MF99)
- TOUGH GUY Degreaser, 55 Gal Drum, Liquid, Purple (49NW18)
- TOUGH GUY Heavy Duty Cleaner/Degreaser, 1 Gal Jug, Liquid, Purple (36MV83)
- ZEP Degreaser, 1 Gal Pail, Liquid, Blue-Green, 4 PK (085924)
- Tough Guy Degreasers