Shop All Rags & Towels
Tough Guy
Cotton T-shirt Cloth Rag 25 lb. Varies Sizes, White
Mfr # 21HC63
Zoro # G5126606
original price:
$152.51
18% off
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material White
- Size Varies
- Color White
- Cleaning Cloth Style T-Shirt
- Cleaning Cloth Condition New
Product Information
- Brand Tough Guy
- MFR # 21HC63
- Zoro # G5126606
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | Varies |
Package Size | 25 lb. |
Details
Material | White |
Item | Cloth Rag |
Color | White |
Cleaning Cloth Style | T-Shirt |
Cleaning Cloth Condition | New |
Package Type | Box |
Cleaning Cloth Color | White |
Count/Weight | 25 lb. |
Weight | 25 lb |
Lint Level | Low Lint |
Description
Cloth Rag, Cleaning Cloth Style T-Shirt, Material Cotton, Cleaning Cloth Color White, Cleaning Cloth Condition New, Weight 25 lb, Estimated Piece Count 300, Package Type Box, Size Varies, Lint Level Low Lint, Primary Cleaning Application Painting and Staining
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER Sweeper XL Dry Refill Cloths, 16.9 in. x 9.8 in., White, 16 Cloths, 4PK (80337556)
- IPC EAGLE Cleano Complete Head Assembly (COPL70149)
- DIVERSEY Liquid Deodorizer, Red, Size 1 gal. (94291110)
- DUST-OFF Dust-Off DPSM6 Disposable Duster - 7 oz., 6 Pack (DPSM6)
- TOUGH GUY Cotton T-shirt Cloth Rag 25 lb. 18" x 18", White (16M204)
- TOUGH GUY Microfiber Cleaning Towel 12" x 16", 12PK (400C55)
- TOUGH GUY Microfiber Cloth Wipe 12" x 12", Orange, 12PK (32UV06)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Yellow, 12PK (32UV12)
- TOUGH GUY Graffiti and Paint Remover Towels 10-1/2" x 12-1/4", Gray/White (5EWC2)
- TOUGH GUY Cotton Cloth Rag 25 lb. Varies Sizes, White (13Y354)
- MONARCH Shop Towel Size Terry Wipers - WHITE 5 lb bag (N-W68-5BG)
- Tough Guy Rags & Towels