Shop All Rags & Towels
Tough Guy
Coton Sheeting Rags 25 lb. Varies Sizes, White
Mfr # 3U586
Zoro # G3100876
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material White
- Size Varies
- Color White
- Cleaning Cloth Style Sheeting
- Cleaning Cloth Condition New
Product Information
- Brand Tough Guy
- MFR # 3U586
- Zoro # G3100876
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | Varies |
Package Size | 25 lb. |
Details
Material | White |
Item | Cloth Rag |
Color | White |
Cleaning Cloth Style | Sheeting |
Cleaning Cloth Condition | New |
Count/Weight | 25 lb. |
Cleaning Cloth Color | White |
Package Type | Box |
Weight | 25 lb |
Lint Level | Low Lint |
Description
Cloth Rag, Cleaning Cloth Style Sheeting, Material Cotton, Cleaning Cloth Color White, Cleaning Cloth Condition New, Weight 25 lb, Estimated Piece Count 300, Package Type Box, Size Varies, Lint Level Low Lint, Primary Cleaning Application General Purpose Cleaning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTANT POWER PROFESSIONAL Septic System Treatment, 5 gal., Odorless (8867)
- RIDGID 1-Layer Standard Pleated Paper Filter for Most 5 Gal. and Larger Wet/Dry Shop Vacuums - Pair (VF4200)
- MINUTEMAN SQUEEGEE - FRONT .125in FLAT URE, FITS (172272)
- JELMAR STAIN REMOVER LIQUD 22OZ (SSR-22)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Yellow, 12PK (32UV12)
- TOUGH GUY Cotton T-shirt Cloth Rag 25 lb. 18" x 18", White (16M204)
- TOUGH GUY Microfiber Cloth Wipe 12" x 12", White, 12PK (32UV07)
- TOUGH GUY Recycled Cotton Sheeting Cloth Rag 50 lb. Varies Sizes, Assorted (G11030)
- TOUGH GUY Microfiber Cloth Wipe 12" x 12", Yellow, 12PK (32UV04)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", White, 12PK (32UV09)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Green (46U235)
- Tough Guy Rags & Towels