Shop All HVAC Brushes
Tough Guy
Condenser, Dia 9/16, 1/4"-28 (M) Thread
Mfr # 3HHC8
Zoro # G2632393
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Single Stem
- Fill Type Nylon
- Brush Length (In.) 4 in
- Brush Dia. (In.) 9/16 in
- For Use With Aluminum Handles with 1/4"-28 Threads
Product Information
- Brand Tough Guy
- MFR # 3HHC8
- Zoro # G2632393
- UPC # 190735705636
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 in |
Brush Dia. (In.) | 9/16 in |
Overall Length (In.) | 6 in |
Brush Length | 4" |
Details
Item | Condenser Tube Brush |
Type | Single Spiral/Single Stem |
Fill Type | Nylon |
For Use With | Aluminum Handles with 1/4"-28 Threads |
Features | 6" Overall Length; 9/16" Brush Diameter |
Handle Type | 1/4"-28 (M) Threads |
Bristle Material | Nylon |
Description
Condenser Tube Brush, Single Spiral/Single Stem, Fill Type Nylon, Brush Length (In.) 4 in, Brush Dia. (In.) 9/16 in, Handle Type 1/4 In.-28 (M) Threads, Overall Length (In.) 6 in, For Use With Aluminum Handles with 1/4 In.-28 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 60-22525-05 Gas Valve (60-22525-0)
- JOHNSON CONTROLS F261Kah-V01C Spdt Flow Switch 1" (F261KAH-V0)
- UNIFLAME Uniflame S41010Pb 4 Fold Polished Brass Screen- S-2113 (S41010PB)
- KOCH FILTER Final Filter, MERV13, NH, 24"x24"x12" (110-712-001)
- TOUGH GUY Condenser, Dia 1/2, 12 24 (M) Thread, L 6 (3HHC7)
- TOUGH GUY Flue Brush, Dia 3 1/2, 1/4 MNPT, Length 8 (3EDH4)
- TOUGH GUY Flue Brush, Dia 2-1/4, 3/8 MNPT, Length 8 (3EDG6)
- TOUGH GUY Flue Brush (2XTD4)
- TOUGH GUY Condenser, Dia 15/16, 12 24 (M) Thread, L 6 (3HHD5)
- TOUGH GUY Condenser, Dia 1/4, 8 32 (F)Thread, L 4 1/2 (3HGU7)
- TOUGH GUY Furnace Brush, Dia 1 to 2 In, Length 42 In (3ECY4)
- Tough Guy HVAC Brushes