Shop All HVAC Brushes
Tough Guy
Condenser, Dia 7/8, 12 24 (F) Thread, L 6
Mfr # 3HGV8
Zoro # G0608526
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Single Stem
- Fill Type Nylon
- Brush Length (In.) 4 in
- Brush Dia. (In.) 7/8 in
- For Use With Aluminum Handles with 12-24 Threads
Product Information
- Brand Tough Guy
- MFR # 3HGV8
- Zoro # G0608526
- UPC # 190735705094
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 in |
Brush Dia. (In.) | 7/8 in |
Overall Length (In.) | 6 in |
Brush Length | 4" |
Details
Item | Condenser Tube Brush |
Type | Single Spiral/Single Stem |
Fill Type | Nylon |
For Use With | Aluminum Handles with 12-24 Threads |
Bristle Material | Nylon |
Handle Type | 12-24 (F) Threads |
Features | 6" Overall Length; 7/8" Brush Diameter |
Description
Condenser Tube Brush, Single Spiral/Single Stem, Fill Type Nylon, Brush Length (In.) 4 in, Brush Dia. (In.) 7/8 in, Handle Type 12-24 (F) Threads, Overall Length (In.) 6 in, For Use With Aluminum Handles with 12-24 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Ms7505A2030 24V Floating Or (MS7505A203)
- CRAFTMADE 42" Wyman Ceiling Fan (WC42WW5C3F)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (1E-SWG)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 20"x 24"x 1", MERV 8 (102-741-104)
- TOUGH GUY Nylon Brush Rod, 4 Ft (2XTA6)
- TOUGH GUY Flue Brush, Dia 1 1/2, 1/4 MNPT, Length 8 (3EDC8)
- TOUGH GUY Flue Brush, Dia 2, 1/4 MNPT, Length 8 (3EDF4)
- TOUGH GUY Flue Brush, Dia 5, 1/4 MNPT, Length 8 (3EDN1)
- TOUGH GUY Flue Brush, Dia 4 3/4, 1/4 MNPT, Length 8 (3EDL9)
- TOUGH GUY Weil McLain Boiler Brush, Dia1/4, Length30 (3ECZ9)
- TOUGH GUY Refrigeration Brush, Dia 3/8, Length 6 1/2 (3DYP7)
- Tough Guy HVAC Brushes