Shop All Spiral Tube Brushes
Tough Guy
Condenser, Dia 7/16, 12 24 (F) Thread, L 6
Mfr # 3HGT6
Zoro # G1151491
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length (In.) 4 in
- Handle Type 12-24 (F) Threads
- Type Single Spiral/Double Stem
- Overall Length (In.) 6 in
- For Use With Aluminum Handles with 12-24 Threads
Product Information
- Brand Tough Guy
- MFR # 3HGT6
- Zoro # G1151491
- UPC # 190735704899
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Length (In.) | 4 in |
Overall Length (In.) | 6 in |
Brush Dia. (In.) | 7/16 in |
Details
Handle Type | 12-24 (F) Threads |
Type | Single Spiral/Double Stem |
Item | Condenser Tube Brush |
For Use With | Aluminum Handles with 12-24 Threads |
Fill Type | Brass |
Description
Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Brass, Brush Length (In.) 4 in, Brush Dia. (In.) 7/16 in, Handle Type 12-24 (F) Threads, Overall Length (In.) 6 in, For Use With Aluminum Handles with 12-24 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Replacement Blade, B 20P (151-29021)
- CENTURY DRILL & TOOL High Speed Metal Saw Blade, 14x1/8 in. (08719)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 120 G, AlO, PK50 (66261126338)
- UNEEDA Sanding Disc 6" x 9 Hole EKASTORM Hook & Loop Grit #150 (Festool 6x9) (M-166762)
- TOUGH GUY Cond TubeWire Brush, Dia 7/8, L 6, 12-24F Thread (3HGU4)
- TOUGH GUY Condenser, Dia 1, 12 24 (M) Thread, L 6 (3HGZ7)
- TOUGH GUY Condenser, Dia 1, 1/4-28(M) Thread, L 6 (3HHC2)
- TOUGH GUY Condenser, Dia 7/16, 12 24 (M) Thread, L 6 (3HGY7)
- TOUGH GUY Condenser, 3/4" Dia, 12 24 (F) Thread, L 6 (3HGU2)
- TOUGH GUY Condenser, 5/8" Dia, 1/4-28(M) Thread, L 6 (3HHA5)
- TANIS BRUSH Mini Brush Set, Brass, Tube Diameter, PK4 (08050)
- Tough Guy Spiral Tube Brushes