Shop All HVAC Brushes
Tough Guy
Condenser, Dia 5/16, 8 32(F)Thread, L 4 1/2
Mfr # 3HGP9
Zoro # G2584097
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Double Stem
- Fill Type Stainless Steel
- Brush Length (In.) 3 in
- Brush Dia. (In.) 5/16 in
- Handle Type 8-32 (F) Threads
Product Information
- Brand Tough Guy
- MFR # 3HGP9
- Zoro # G2584097
- UPC # 190735704745
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 3 in |
Brush Dia. (In.) | 5/16 in |
Overall Length (In.) | 4 1/2 in |
Details
Item | Condenser Tube Brush |
Type | Single Spiral/Double Stem |
Fill Type | Stainless Steel |
Handle Type | 8-32 (F) Threads |
For Use With | Steel Handle with 8-32 Threads |
Description
Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 3 in, Brush Dia. (In.) 5/16 in, Handle Type 8-32 (F) Threads, Overall Length (In.) 4 1/2 in, For Use With Steel Handle with 8-32 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Igniter/Flame Rod Assembly, Nat, 24, 30 in L., Hot Surface, - (Q3400A1024)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56JN92)
- PROAIRA 12-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV12B)
- DAYTON Replacement Propeller (GGS_47327)
- TOUGH GUY Condenser, Dia 1 1/4, 1/4 28 (M)Thread, L 6 (3HGX9)
- TOUGH GUY Flue Brush, Dia 1-3/4, 3/8 MNPT, Length 8 (3EDG4)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY9)
- TOUGH GUY Furnace Boiler Brush, Dia 2, Length 42 (3EDR3)
- TOUGH GUY Refrigeration Brush, Dia 1/4, Length 6 1/2 (3DYP6)
- TOUGH GUY Condenser, Dia 11/16, 1/4-28(M) Thread, L 6 (3HHA6)
- TOUGH GUY Flue Scraper, Dia 2, 1/4 MNPT, Length 8 (3EDE1)
- Tough Guy HVAC Brushes