Shop All Spiral Tube Brushes
Tough Guy
Condenser, Dia 3/8, 8 32 (M) Thread, L 6
Mfr # 3HHA1
Zoro # G0555143
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length (In.) 4 in
- Brush Dia. (In.) 3/8 in
- For Use With Steel Handle with 8-32 Threads
- Handle Type 8-32 (M) Threads
- Type Single Spiral/Double Stem
Product Information
- Brand Tough Guy
- MFR # 3HHA1
- Zoro # G0555143
- UPC # 190735705476
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Length (In.) | 4 in |
Brush Dia. (In.) | 3/8 in |
Overall Length (In.) | 6 in |
Details
For Use With | Steel Handle with 8-32 Threads |
Handle Type | 8-32 (M) Threads |
Type | Single Spiral/Double Stem |
Item | Condenser Tube Brush |
Fill Type | Brass |
Description
Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Brass, Brush Length (In.) 4 in, Brush Dia. (In.) 3/8 in, Handle Type 8-32 (M) Threads, Overall Length (In.) 6 in, For Use With Steel Handle with 8-32 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P600)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100066676)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520329)
- ZORO SELECT Abrasive Roll, 45 ft. L, 2-3/4" W, 220 Grit (05539520335)
- TOUGH GUY Condenser, 1/2" Dia, 12 24 (F) Thread, L 6 (3HGR3)
- TOUGH GUY Bottle Brush, 4 in Brush L (55FF73)
- TOUGH GUY Condenser, Dia 7/8, 12 24 (F) Thread, L 6 (3HGR9)
- TOUGH GUY Condenser, Dia 9/16, 1/4-28 (M) Thread, L 6 (3HGY9)
- TOUGH GUY Condenser, 3/4" Dia, 12 24 (F) Thread, L 6 (3HGU2)
- TOUGH GUY Condenser, Dia 1/2, 12 24 (F) Thread, L 6 (3HGW6)
- NORTON ABRASIVES Single Spiral Tube Brush, 1 dia. (66252839074)
- Tough Guy Spiral Tube Brushes