Shop All Spiral Tube Brushes
Tough Guy
Condenser, Dia 3/8, 12 24 (F) Thread, L 6
Mfr # 3HGR1
Zoro # G2970362
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fill Type Stainless Steel
- Brush Dia. (In.) 3/8 in
- Type Single Spiral/Double Stem
- Overall Length (In.) 6 in
- For Use With Aluminum Handles with 12-24 Threads
Product Information
- Brand Tough Guy
- MFR # 3HGR1
- Zoro # G2970362
- UPC # 190735704752
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. (In.) | 3/8 in |
Overall Length (In.) | 6 in |
Brush Length (In.) | 4 in |
Details
Fill Type | Stainless Steel |
Type | Single Spiral/Double Stem |
For Use With | Aluminum Handles with 12-24 Threads |
Item | Condenser Tube Brush |
Handle Type | 12-24 (F) Threads |
Description
Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 4 in, Brush Dia. (In.) 3/8 in, Handle Type 12-24 (F) Threads, Overall Length (In.) 6 in, For Use With Aluminum Handles with 12-24 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Cone w/Square Tip, 1-1/2 in, PK10 (66253349753)
- FINISH 1ST Conditioning Disc, 2 In., Brown, PK25 (8296035)
- ZORO SELECT Carbide Bur, Cone, 1/2 In, 1/4 Shank (310-001164)
- DYNABRADE Disc Pad, Hook-and-Loop, 3" dia. (50120)
- TOUGH GUY Condenser, Dia 5/8", 12 24 (F) Thread, L 6 (3HGT9)
- TOUGH GUY Bottle Brush, 6 1/2 in Brush L (55FF75)
- TOUGH GUY Bottle Brush, 6 1/2 in Brush L (55FF74)
- TOUGH GUY Condenser, Dia 3/4, 12 24 (F) Thread, L 6 (3HGX1)
- TOUGH GUY Condenser, Dia 9/16, 1/4-28 (M) Thread, L 6 (3HGY9)
- TOUGH GUY Bottle Brush, 4 in Brush L (55FF70)
- WEILER Single Spiral Tube Brush, Power, 0.375"dia (91031)
- Tough Guy Spiral Tube Brushes