Shop All Spiral Tube Brushes
Tough Guy
Condenser, Dia 3/4", 12 24 (F) Thread, L 6
Mfr # 3HGR7
Zoro # G2146401
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type 12-24 (F) Threads
- For Use With Aluminum Handles with 12-24 Threads
- Overall Length (In.) 6 in
- Brush Dia. (In.) 3/4 in
- Brush Length (In.) 4 in
Product Information
- Brand Tough Guy
- MFR # 3HGR7
- Zoro # G2146401
- UPC # 190735704813
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Overall Length (In.) | 6 in |
Brush Dia. (In.) | 3/4 in |
Brush Length (In.) | 4 in |
Details
Handle Type | 12-24 (F) Threads |
Item | Condenser Tube Brush |
For Use With | Aluminum Handles with 12-24 Threads |
Type | Single Spiral/Double Stem |
Fill Type | Stainless Steel |
Description
Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 4 in, Brush Dia. (In.) 3/4 in, Handle Type 12-24 (F) Threads, Overall Length (In.) 6 in, For Use With Aluminum Handles with 12-24 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Stikit Gold Sand Paper Sheet Roll 2-3/4"X45 Yd. (MMM2591)
- MERIT Surface Conditioning Disc, 5In, Very Fine (08834162584)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 40 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite (78072721605)
- PFERD Carbide Bur - Flame Shape, DBL Cut - 1/8" x 1/4" x 1/8" Shank - SH-41 (23402)
- TOUGH GUY Bottle Brush, 6 1/2 in Brush L (55FF77)
- TOUGH GUY Condenser, Dia 1, 12 24 (M) Thread, L 6 (3HGZ7)
- TOUGH GUY Condenser, Dia 3/8, 12 24 (F) Thread, L 6 (3HGR1)
- TOUGH GUY Condenser, Dia 1, 12 24 (F) Thread, L 6 (3HGX5)
- TOUGH GUY Condenser, Dia 9/16, 1/4-28(M) Thread, L 6 (3HHA4)
- TOUGH GUY Condenser, Dia 7/16, 12 24 (F) Thread, L 6 (3HGT6)
- WEILER 1/4" Power Tube Brush .004" Stainless Steel Wire Fill 1" Brush Length (21081V)
- Tough Guy Spiral Tube Brushes