Shop All HVAC Brushes
Tough Guy
Condenser, Dia 1/4, 8 32 (M)Thread, L 4 1/2
Mfr # 3HGZ8
Zoro # G0734693
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Double Stem
- Fill Type Brass
- Brush Length (In.) 3 in
- Brush Dia. (In.) 1/4 in
- For Use With Steel Handle with 8-32 Threads
Product Information
- Brand Tough Guy
- MFR # 3HGZ8
- Zoro # G0734693
- UPC # 190735705452
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 3 in |
Brush Dia. (In.) | 1/4 in |
Overall Length (In.) | 4 1/2 in |
Brush Length | 3" |
Details
Item | Condenser Tube Brush |
Type | Single Spiral/Double Stem |
Fill Type | Brass |
For Use With | Steel Handle with 8-32 Threads |
Bristle Material | Brass |
Handle Type | 8-32 (M) Threads |
Features | 4-1/2" Overall Length; 1/4" Brush Diameter; Single Spiral or Double Stem Construction; 8"- 32 Male Thread Handle Type |
Description
Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Brass, Brush Length (In.) 3 in, Brush Dia. (In.) 1/4 in, Handle Type 8-32 (M) Threads, Overall Length (In.) 4 1/2 in, For Use With Steel Handle with 8-32 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL MFG Bearing Pillow Block 5/8 (6633)
- HOSHIZAKI O Ring (4A1234-01)
- RHEEM 43-25136-09 Capacitor - 20/370 (43-25136-0)
- DELAVAN Nozzle Oil Brnr .85Gph-80 Deg (.85GPH-80)
- TOUGH GUY Flue Brush, Dia 4 1/4, 1/4 MNPT, Length 8 (3EDL7)
- TOUGH GUY Flue Brush, Dia 4, 1/4 MNPT, Length 8 (3EDL6)
- TOUGH GUY Refrigeration Brush, Dia 3/8, Length 6 1/2 (3DYP7)
- TOUGH GUY Furnace Boiler Brush, Dia 1 1/2, Length 42 (3EDR2)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY9)
- TOUGH GUY Flue Brush, Dia 3 1/4, 1/4 MNPT, Length 8 (3EDH3)
- TOUGH GUY Flue Brush, Wire, L 4 1/2 In, Dia 2 In (2FCD4)
- Tough Guy HVAC Brushes