Shop All Spiral Tube Brushes
Tough Guy
Condenser, Dia 1/2, 12 24 (F) Thread, L 6
Mfr # 3HGT7
Zoro # G1707395
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Aluminum Handles with 12-24 Threads
- Handle Type 12-24 (F) Threads
- Brush Dia. (In.) 1/2 in
- Brush Length (In.) 4 in
- Type Single Spiral/Double Stem
Product Information
- Brand Tough Guy
- MFR # 3HGT7
- Zoro # G1707395
- UPC # 190735704905
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. (In.) | 1/2 in |
Brush Length (In.) | 4 in |
Overall Length (In.) | 6 in |
Details
For Use With | Aluminum Handles with 12-24 Threads |
Handle Type | 12-24 (F) Threads |
Item | Condenser Tube Brush |
Type | Single Spiral/Double Stem |
Fill Type | Brass |
Description
Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Brass, Brush Length (In.) 4 in, Brush Dia. (In.) 1/2 in, Handle Type 12-24 (F) Threads, Overall Length (In.) 6 in, For Use With Aluminum Handles with 12-24 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254443308)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 36G, TS, PK25 (66261138664)
- WIDIA Carbide Burr, 90 Deg, 3/8 In (M40638)
- 3M CUBITRON Fiber Sanding Disc, 80, Closed Coat, 982C (7010326768)
- TOUGH GUY Condenser, Dia 1, 1/4-28(M) Thread, L 6 (3HHC2)
- TOUGH GUY Bottle Brush, 6 1/2 in Brush L (55FF74)
- TOUGH GUY Condenser, Dia 1, 12 24 (F) Thread, L 6 (3HGU6)
- TOUGH GUY Condenser, 3/4" Dia, 12 24 (F) Thread, L 6 (3HGU2)
- TOUGH GUY Condenser, Dia 7/8, 12 24 (F) Thread, L 6 (3HGR9)
- TOUGH GUY Condenser, Dia 1, 12 24 (F) Thread, L 6 (3HGT2)
- NORTON ABRASIVES Double Spiral Tube Brush, 7/8 dia. (66252839073)
- Tough Guy Spiral Tube Brushes