Shop All Spiral Tube Brushes
Tough Guy
Condenser, Dia 1, 12 24 (F) Thread, L 6
Mfr # 3HGX5
Zoro # G3172382
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Dia. (In.) 1 in
- Fill Type Stainless Steel
- Handle Type 12-24 (F) Threads
- Overall Length (In.) 6 in
- For Use With Aluminum Handles with 12-24 Threads
Product Information
- Brand Tough Guy
- MFR # 3HGX5
- Zoro # G3172382
- UPC # 190735705247
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. (In.) | 1 in |
Overall Length (In.) | 6 in |
Brush Length (In.) | 4 in |
Details
Fill Type | Stainless Steel |
Handle Type | 12-24 (F) Threads |
Item | Condenser Tube Brush |
For Use With | Aluminum Handles with 12-24 Threads |
Type | Double Spiral/Double Stem |
Description
Condenser Tube Brush, Double Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 4 in, Brush Dia. (In.) 1 in, Handle Type 12-24 (F) Threads, Overall Length (In.) 6 in, For Use With Aluminum Handles with 12-24 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072761958)
- MIRKA Mesh Grip, Disc, 6", P800, PK50 (9A-241-800)
- WEILER 5" x .045" TIGER CERAMIC Type 1 Cut-Off Wheel CER60S 7/8 A.H. (58301)
- 3M Contour Sanding Sponge, Fine, PK250 (70070730513)
- TOUGH GUY Bottle Brush, 4 in Brush L (55FF73)
- TOUGH GUY Condenser, Dia 3/4, 12 24 (M) Thread, L 6 (3HGZ3)
- TOUGH GUY Condenser, Dia 1, 1/4-28(M) Thread, L 6 (3HHC2)
- TOUGH GUY Condenser, 3/4" Dia, 12 24 (F) Thread, L 6 (3HGU2)
- TOUGH GUY Condenser, Dia 3/4, 1/4-28(M) Thread, L 6 (3HHA7)
- TOUGH GUY Bottle Brush, 6 1/2 in Brush L (55FF74)
- BRUSH RESEARCH MANUFACTURING 85AY2000180SC Abrasive Nylon Brush. For 2" Bore Dia., 180SC, 2" Brush Part, 8" OAL (85AY2000180SC)
- Tough Guy Spiral Tube Brushes