Shop All Spiral Tube Brushes
Tough Guy
Condenser, Dia 1, 12 24 (F) Thread, L 6
Mfr # 3HGT2
Zoro # G1788035
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length (In.) 4 in
- Type Single Spiral/Double Stem
- Fill Type Stainless Steel
- Handle Type 12-24 (F) Threads
- For Use With Aluminum Handles with 12-24 Threads
Product Information
- Brand Tough Guy
- MFR # 3HGT2
- Zoro # G1788035
- UPC # 190735704851
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Length (In.) | 4 in |
Brush Dia. (In.) | 1 in |
Overall Length (In.) | 6 in |
Details
Item | Condenser Tube Brush |
Type | Single Spiral/Double Stem |
Fill Type | Stainless Steel |
Handle Type | 12-24 (F) Threads |
For Use With | Aluminum Handles with 12-24 Threads |
Description
Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 4 in, Brush Dia. (In.) 1 in, Handle Type 12-24 (F) Threads, Overall Length (In.) 6 in, For Use With Aluminum Handles with 12-24 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Disc 5" FILMTEK PSA Square Tab Grit #150 (M-172786)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, WA60-J-V (34729)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000046028)
- BRUSH RESEARCH MANUFACTURING 84H1500 84 Series Tube Brush-For Thru Holes. 1.5" Dia., Natural, 3" Brush Part, 12" OAL, Ring Handle (84H1500)
- TOUGH GUY Condenser, Dia 3/8, 12 24 (F) Thread, L 6 (3HGR1)
- TOUGH GUY Bottle Brush, 6 1/2 in Brush L (55FF75)
- TOUGH GUY Condenser, 3/4" Dia, 12 24 (F) Thread, L 6 (3HGU2)
- TOUGH GUY Condenser, Dia 1, 1/4-28(M) Thread, L 6 (3HHC2)
- TOUGH GUY Condenser, 11/16 Dia, 12 24 (F) Thread, L 6 (3HGW9)
- TOUGH GUY Condenser, Dia 7/16, 12 24 (M) Thread, L 6 (3HGY7)
- TOUGH GUY Condenser, Dia 1/2, 12 24 (F) Thread, L 6 (3HGW6)
- Tough Guy Spiral Tube Brushes