Shop All Spiral Tube Brushes
Tough Guy
Condenser, 5/8" Dia, 1/4-28(M) Thread, L 6
Mfr # 3HHA5
Zoro # G2796035
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel Handles with 1/4"-28 Threads
- Brush Length (In.) 4 in
- Handle Type 1/4"-28 (M) Threads
- Fill Type Brass
- Type Single Spiral/Double Stem
Product Information
- Brand Tough Guy
- MFR # 3HHA5
- Zoro # G2796035
- UPC # 190735705513
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Length (In.) | 4 in |
Overall Length (In.) | 6 in |
Brush Dia. (In.) | 5/8 in |
Details
For Use With | Steel Handles with 1/4"-28 Threads |
Handle Type | 1/4"-28 (M) Threads |
Fill Type | Brass |
Item | Condenser Tube Brush |
Type | Single Spiral/Double Stem |
Description
Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Brass, Brush Length (In.) 4 in, Brush Dia. (In.) 5/8 in, Handle Type 1/4 In.-28 (M) Threads, Overall Length (In.) 6 in, For Use With Steel Handles with 1/4 In.-28 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Mini Twisted Brush, Nylon, 1/4" dia. (05194)
- ARC ABRASIVES Psa Pap Disc Hldr-Fm 5X5/16-24 (50217)
- PFERD Mini File BD 5010 - for Hand Deburrer (19520)
- UNITED ABRASIVES/SAIT SAIT 45026 Double Cut (Alternate Cut) Carbide Burs, Type SL3, 3/8" x 1-1/16" x 1/4", 1-Pack (45026)
- TOUGH GUY Condenser, Dia 7/8", 1/4-28(M) Thread, L 6 (3HHA9)
- TOUGH GUY Condenser, Dia 3/8, 8 32 (M) Thread, L 6 (3HHA1)
- TOUGH GUY Bottle Brush, 4 in Brush L (55FF73)
- TOUGH GUY Condenser, Dia 1, 12 24 (F) Thread, L 6 (3HGX5)
- TOUGH GUY Condenser, Dia 7/8, 12 24 (F) Thread, L 6 (3HGR9)
- TOUGH GUY Condenser, Dia 7/8, 12 24 (M) Thread, L 6 (3HGZ5)
- ZORO SELECT Double Spiral Brush, 1" Brush Dia. (66252838932)
- Tough Guy Spiral Tube Brushes