Shop All Spiral Tube Brushes
Tough Guy
Condenser, 11/16 Dia, 12 24 (F) Thread, L 6
Mfr # 3HGW9
Zoro # G0354112
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fill Type Stainless Steel
- Type Double Spiral/Double Stem
- Brush Length (In.) 4 in
- Brush Dia. (In.) 11/16 in
- Handle Type 12-24 (F) Threads
Product Information
- Brand Tough Guy
- MFR # 3HGW9
- Zoro # G0354112
- UPC # 190735705193
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Length (In.) | 4 in |
Brush Dia. (In.) | 11/16 in |
Overall Length (In.) | 6 in |
Details
Fill Type | Stainless Steel |
Type | Double Spiral/Double Stem |
Handle Type | 12-24 (F) Threads |
For Use With | Aluminum Handles with 12-24 Threads |
Item | Condenser Tube Brush |
Description
Condenser Tube Brush, Double Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 4 in, Brush Dia. (In.) 11/16 in, Handle Type 12-24 (F) Threads, Overall Length (In.) 6 in, For Use With Aluminum Handles with 12-24 Threads, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 6 in. Ceramic Blend Hook and Lock Sanding Disc 60 Grit Ultra Coarse 10 pk (DCD060060H10G)
- STANDARD ABRASIVES Std Abrsvs QC TR Buff&Blend GP Dsc 81041 (810412)
- NORTON ABRASIVES Dressing Stick, AlO, Very Fine, 4x3/4x3/4in (61463610290)
- PROSOURCE Brush Wire Shoe Handle Steel (SJ3134)
- TOUGH GUY Condenser, Dia 9/16, 12 24 (F) Thread, L 6 (3HGT8)
- TOUGH GUY Condenser, Dia 7/16, 12 24 (F) Thread, L 6 (3HGT6)
- TOUGH GUY Condenser, 5/8" Dia, 12 24 (M) Thread, L 6 (3HGZ1)
- TOUGH GUY Condenser, Dia 9/16, 1/4-28(M) Thread, L 6 (3HHA4)
- TOUGH GUY Bottle Brush, 6 1/2 in Brush L (55FF76)
- TOUGH GUY Condenser, Dia 3/4, 12 24 (M) Thread, L 6 (3HGZ3)
- PFERD External Tube Fitting Brush - 7/8" Tube Size, 1" Exact Size (89640)
- Tough Guy Spiral Tube Brushes